Zoro Homepage

20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time

  • Mfr # DBTHEAD20XBTDLHSAS1

  • Zoro # G611718728


product price: $51.25
/ea

Key Features

Wired or Wireless
Both
Color
Black
For Use With
PC Computers, Laptops, iOS & Android
Battery Life
Talk Time: 30 Hours, Standby Time: 400 Hours
Charge Time
2 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBTHEAD20XBTDLHSAS1
Zoro #
G611718728
UPC #
802029083602
Country of Origin
China

Details

Wired or Wireless
Both
Color
Black
For Use With
PC Computers, Laptops, iOS & Android
Battery Life
Talk Time: 30 Hours, Standby Time: 400 Hours
Charge Time
2 Hours
Ear Design
Double Ear Stereo Over the Ear Headphones
Bluetooth
Bluetooth
Power Source
Rechargeable Internal Battery
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Charging Method
USB-C Charging cord
Connection Range
30 Feet
Features
Ergonomically designed: with soft on-ear cushions, an extendable and cushioned headband, and intuitive controls, Multiple use options: Use the USB Type-C to 3.5mm cable (included) to use the headset as a wired headset, Outstanding long lasting battery: offers up to 30 hours of talk time and over 400 hours of standby time
Microphone
Rotating flexible boom microphone that allows for use on right or left ear
Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
User Friendly
Simple plug and use
Headband
Padded Adjustable Headband
Includes
Inside Box: Delton 20X headset, USBA-to-USBC charging cable, Auto Pair USB Dongle, Headset Hook

Description

PURPOSE BUILT Our Professional Wireless Bluetooth Headset has been redesigned with your needs in mind. We enlisted truck drivers, warehouse workers, office managers and remote-workers to help us build an adjustable, comfortable wireless Bluetooth headset with all the features you need to get the job done. AVAILABLE FOR EVERY CALL We've crammed enough battery life into this wireless headset to support up to 30 hours of talk time and 400 hours of standby time. All day battery life on less than 2 hours of charge thanks to the included USB C fast charging cable. SUPERIOR SOUND Be heard! Whether in a noisy call center or on the road we've got you covered with a noise isolating mic that reduces noise on calls by 96%. Audio quality is an essential feature in this headset. Get sound clarity and uninhibited communication that you, your clients, and your coworkers rely on This headset offers superior noise-canceling capability you've been looking for. Features: * All Day Battery Life 30 Hours Talk Time * Noise Cancelling Boom Microphone * Comfortable Adjustable Headband and Mic * Easily Pairs With Two Devices * USB C Fast Charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.