Zoro Homepage

2.4GHz Wireless Presentation Finger Laser Pointer, Black

  • Mfr # P48

  • Zoro # G016468143


product price: $66.15
/ea

Key Features

Width
1.3 in
Height
2.12 in
Max. Distance
Up to 150
Material
ABS Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P48
Zoro #
G016468143
UPC #
802029086238
Country of Origin
China

Dimensions

Width
1.3 in
Height
2.12 in
Length
1.81 in

Details

Max. Distance
Up to 150
Item
Presentation Pointer
Material
ABS Plastic
Color
Black
Includes
Finger Ring Laser Pointer, Receiver USB-A and USB-C
For Use With
Computer, Laptop, Tablet, Smartphone
Control Distance (ft)
164 ft
Integrated Laser Pointer
Yes
Connectivity
USB-A & USB-C Dongle

Description

Seamless Connectivity for Every PresentationStep into a new era of hassle-free presenting with the Delton P48 teacher pointer. Designed with advanced 2.4G wireless technology, this wireless presenter provides a reliable, cable-free connection for smooth operation across various devices. With USB and USB-C compatibility, this versatile presentation remote ensures effortless integration with laptops, desktops, and more, making it the ultimate tool for professionals who need flexibility and efficiency.Precision and Control at Your FingertipsAchieve a commanding presence in any presentation with the wireless presenter remotes powerful red laser pointer, boasting an impressive range of up to 200 meters. Navigate slides effortlessly with intuitive controls of this remote clicker for presentations, including up/down buttons, a full-screen mode for impactful visuals, and a black screen function to shift focus back to you. Volume controls and a power switch further enhance your ability to deliver polished, professional presentations.Comfort, Portability, and Long-Lasting PerformanceEngineered for convenience and comfort, the wireless clicker for presentations features a lightweight finger ring design that allows secure, hands-free operation. The wireless clickers ergonomic build ensures all-day comfort, while its sleek profile makes it easy to carry anywhere. The built-in 200mAh rechargeable battery of our power point remote clicker with laser provides consistent power for extended sessions, and the LED status indicator keeps you informed at a glance. Compatible with major operating systems like Windows, macOS, Linux, and Android, this powerpoint remote clickers plug-and-play functionality ensures immediate usability without the need for software installation.


  • Reliable Power and Quick Setup: Set up this wireless audio transmitter quickly and effortlessly with plug-and-use functionality, offering convenience and immediate use. Its easy plug-and-use setup ensures a hassle-free experience, providing instant connectivity without the need for additional cables. The indicator light on the usb transmitter also provides real-time status updates, ensuring smooth and uninterrupted performance.
  • Powerful Red Laser with Extended Range: Deliver impactful presentations with the integrated red laser pointer, offering a remarkable range of up to 200 meters. Perfect for large venues like auditoriums, classrooms, and conference halls, this laser pointer for presentations ensures you can easily emphasize key points and keep your audience's attention focused throughout your talk.
  • Intuitive Controls for Professional Delivery: Take charge of your presentation with user-friendly controls of this clicker for powerpoint presentations, including up/down slide navigation buttons, a full-screen mode for professional visuals, and a black screen option to direct focus back to you. This wireless presentation clicker has additional features like volume control buttons and a power switch that provide added convenience, helping you deliver a seamless, polished presentation.
  • Rechargeable Battery and Status Indicators: Stay powered through long sessions with our PowerPoint clicker's built-in 200mAh rechargeable battery, designed for consistent, long-lasting performance. The PowerPoint clicker with laser pointer has an LED status indicator that provides immediate feedback, with a blue light signaling it is active and no light confirming it is off, ensuring you're always in control of your presentation tools.
  • Ergonomic, Portable, and OS-Compatible Design: Experience unmatched comfort and portability with the innovative finger ring design of our computer clicker for presentations that provides secure, hands-free control. This sleek and lightweight laser pointer pen offers plug-and-play functionality with no software installation required and is compatible with Windows, macOS, Linux, and Android systems, making it an ideal choice for professionals, educators, and presenters on the go.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.