30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic, Auto-Pairing USB

  • Mfr # DBTHEAD30XBTDLHSAS1

  • Zoro # G711718741


product price: $74.49
/ea

Key Features

Charging Method
USB-C Charging cord
User Friendly
Simple plug and use
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Bluetooth
Bluetooth
Connection Range
30 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBTHEAD30XBTDLHSAS1
Zoro #
G711718741
UPC #
802029083664
Country of Origin
China

Details

Charging Method
USB-C Charging cord
User Friendly
Simple plug and use
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Bluetooth
Bluetooth
Connection Range
30 Feet
Color
Black
Battery Life
Talk Time: 30 Hours, Standby Time: 200
Charge Time
2 Hours
Microphone
Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side
Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
Features
Computer and phone wireless headset great for working from home, office, or on the road, Wireless Bluetooth technology provides unparalleled mobility, Comes in black, Ergonomically designed with soft memory foam ear cushions, an extendable cushioned headband, and intuitive controls, Uses Delton's proprietary audio chipset to make sure you're heard clearly no matter where you are or what's in the background
For Use With
PC Computers, Laptops, iOS & Android
Includes
Package includes: headset, USB charging cable, auto-pair USB dongle, headset storage hook
Power Source
Rechargeable Internal Battery
Ear Design
Double Ear Stereo Over the Ear Headphones
Headband
Padded Adjustable Headband
Wired or Wireless
Wireless

Description

Experience crystal-clear call quality with the Delton 30X, ensuring uninterrupted communication in any environment. Equipped with advanced noise cancellation technology, it eliminates up to 92% of background noise, guaranteeing clarity for you, your clients, and coworkers. Moreover, its energy-efficient design allows for over 30 hours of talk time on a single charge, with rapid recharging capability. Compatible with a range of devices including PCs, laptops, iPhones, and Android phones, its dual device connectivity feature enables seamless switching between calls. Simplify your setup with the auto-pair USB dongle for effortless connections to your PC or laptop, and enjoy unparalleled efficiency with the Delton 30X.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.