Zoro Homepage

30Y Professional Wired Mono Computer Headset w/ Dual Noise Canceling Microphone, USB-A USB-C Adapter

  • Mfr # DWH30Y

  • Zoro # G211718760


product price: $39.99
/ea

Key Features

Ear Designation
Right or Left Ear
Microphone
Dual MicrophonesAdjustable boom mic that rotates
Color
Black
Includes
Inside the box: 30Y headset, USB Type-C adapter
Wired or Wireless
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWH30Y
Zoro #
G211718760
UPC #
802029085019
Country of Origin
China

Details

Ear Designation
Right or Left Ear
Microphone
Dual MicrophonesAdjustable boom mic that rotates
Color
Black
Includes
Inside the box: 30Y headset, USB Type-C adapter
Wired or Wireless
Wired
For Use With
PC Computers and Laptops
Connection
USB Type-A or USB Type-C (via included adapter)
MS Teams Compatible
Yes
Control Mdule
In-line control module
Electronic Noise Cancellation (ENC)
Yes
Features
Phone and computer headset great for working in the office or remotely, anywhere you need to Provides wired connectivity with a USB cable, Easily adjustable for comfortable wear on either the left or right ear; comes in black, Cord length: 6.6', Soft headband cushion, cushioned T-pad, and plush ear cushions are designed for comfort even during extended use, Dual mics with highly effective, Electronic Noise Cancellation (ENC) technology enhance voice clarity in noisy environments, Works with USB Type-A or USB Type-C (via an included adapter) ports for compatibility with a wide range of devices, including PCs, professional laptops, tablets, and smartphones
Control Buttons
Mute, Answer/ End Call (compatible with MS Teams), Volume Up/ Down

Description

The Delton 30Y headset delivers superior sound with 40mm drivers for rich immersive sound whether you're in a meeting or streaming media. The headset includes Electronic Noise Cancelling technology that ensures the audio is always clear and the conversation stays professional. Dual mics capture your voice and background noise and send the information to the onboard chipset to counter the background noise and make sure you're both heard clearly, and can hear clearly. The 30Y PC headset features a soft head cushion, a cushioned T-pad for more support, and plush ear cushions for all-day comfort. Equipped with an MS Teams compatible call answer/end button for convenient call management, this headset also boasts volume and mic-mute buttons for personalized audio controls that will work with any conferencing tool including Google Meet, Slack, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.