Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32Y Dual Microphone USB Headset, Noise Canceling Stereo Headphone w/ USB-A and Type-C

  • Mfr # DWH32Y

  • Zoro # G311718745


product price: $39.99
/ea

Key Features

Control Buttons
Mute, Answer/ End Call (compatible with MS Teams), Volume Up/ Down
Control Module
In-line control module
Includes
Inside the box: headset, USB Type-C adapter
Earcups
Comfortable and soft padded ear cushions
Noise Canceling
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWH32Y
Zoro #
G311718745
UPC #
802029085002
Country of Origin
China

Details

Control Buttons
Mute, Answer/ End Call (compatible with MS Teams), Volume Up/ Down
Control Module
In-line control module
Includes
Inside the box: headset, USB Type-C adapter
Earcups
Comfortable and soft padded ear cushions
Noise Canceling
Yes
Connection
Wired USB Type- cable
MS Teams Compatible
Yes
Wired or Wireless
Wired
For Use With
PC Computers and Laptops
Color
Black
User Friendly
Simple plug in and use
Microphone
Dual Microphones
Features
Headphones with mic feature an advanced chipset and 40mm drivers for superior sound quality during conversations, Provides wired connectivity with a 6.6' cable, Black on-ear design with high-comfort ear pads, Crafted with robust materials to endure the demands of regular usage, Incorporates dual microphones with state-of-the-art noise cancellation to ensure voice is heard clearly even in noisy environments; rotating microphone can be moved for optimal placement, ensuring premium sound capture

Description

Immerse yourself in crystal-clear communication and rich audio landscapes with the Delton 32Y binaural headset. Dual 40mm drivers deliver powerful, immersive sound, whether you're dominating conference calls or enjoying your favorite media. Dual microphones work in concert with the onboard chipset's cutting-edge Electronic Noise Cancellation ENC. By actively filtering out background noise, the Delton 32Y wired headset pc ensures your voice is always heard clearly, while incoming audio remains crisp and undisturbed. Comfort is just as crucial as clarity. The Delton 32Y PC headset boasts a soft head cushion, cushioned T-pad for additional support, and plush ear cups for all-day comfort, even during marathon meetings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.