Zoro Homepage

360 deg Voice Pickup Wired/Wireless Conference Speakerphone, Gray

  • Mfr # C9270

  • Zoro # G316438051


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Length
5.63 in
Battery Type
Rechargeable
Bluetooth Compatible
Yes
Color
Black
Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9270
Zoro #
G316438051
UPC #
802029085927
Country of Origin
China

Dimensions

Length
5.63 in
Width
5.63 in
Height
3 in

Details

Battery Type
Rechargeable
Bluetooth Compatible
Yes
Color
Black
Item
Conference Speaker
For Use With
Computer, Laptop, Tablet, Smartphone
Includes
Conference Speakerphone, USB Dongle, Otg Adapter, USB Cable
Material
ABS Plastic

Description

Crystal Clear Audio for Professional CommunicationElevate your conference calls with Delton C9270 conference speaker and microphone, designed to deliver exceptional audio clarity. Its advanced 8-microphone array captures high-quality sound, ensuring that every voice is heard clearly in a conference room. With a 360 deg omnidirectional pickup range, the speaker for computer captures voices up to 6 meters away, which is ideal for group discussions with up to 15 participants.Versatile Connectivity Across Devices and PlatformsSeamlessly integrate the conference microphone with various devices, thanks to its multiple connectivity options, including Bluetooth, 2.4GHz wireless, USB-C, and a 3.5mm jack. Whether you're connecting to a smartphone, laptop, or desktop, this bluetooth speaker with microphone ensures smooth communication across all platforms. Fully compatible with major operating systems like Windows, MacOS, Linux, and Chrome OS, our microphone speaker also works effortlessly with popular conferencing tools like Skype, Zoom, Microsoft Teams, OBS, and GoToMeeting, ensuring a flawless user experience.Extended Battery Life & Fast Charging for Long MeetingsStay powered throughout your longest meetings with this speaker microphone's extended battery life, offering up to 27 hours of call time and 13 hours of music playback. The fast charging capability of our bluetooth computer speaker via PD 2.0/3.0 provides up to 18W of power, recharging the speakerphone in just 3 hours for maximum efficiency. For more flexible charging options, the standard 6-hour charge time ensures you're always ready for your next call. With its robust battery and quick recharge, the bluetooth conference speaker with microphone is designed to support your professional communication needs all day.


  • High-Quality Audio for Professional Communication: Experience superior sound with the Delton C9270 bluetooth speaker, designed to deliver high-quality audio for conference rooms, remote meetings, and professional communication setups. The usb conference microphone advanced 8-microphone array and two dual external microphones ensure crystal-clear voice transmission, making it perfect for small and medium-sized meetings in the office or remotely.
  • Versatile Connectivity for Seamless Integration: Stay connected effortlessly with multiple connectivity options of our wireless speaker, including Bluetooth, 2.4GHz, USB-C, and a 3.5mm jack. The microphone with speaker integrates seamlessly with various devices, ensuring smooth communication across smartphones, tablets, and computers. Fully compatible with Windows, MacOS, Linux, and Chrome OS, it provides unmatched versatility for any meeting.
  • Daisy Chain with Dual External Microphones: Expand your audio setup for larger meetings with this speaker with microphone's dual external microphones and daisy chain connection with two 3.5mm jack cables. It allows you to extend the audio setup for superior voice capture. Perfect for conference rooms with up to 15 participants, the portable microphone and speaker is ideal for medium-sized to large group meetings.
  • Extended Battery Life with Rapid Charging: Power through your longest meetings with this conference speaker and microphone, providing up to 27 hours of call time and 13 hours of music playback on a single charge. Featuring fast PD 2.0/3.0 charging capabilities, this desktop speaker recharges up to 18W maximum power in just 3 hours, or opt for standard charging in 6 hours, giving you flexible options for uninterrupted use during long workdays or conferences.
  • Enhanced Audio Clarity with Advanced Technology: The conference call speaker and microphone features intelligent noise reduction acoustic echo cancellation and AI powered filtering for clear communication. A 360 degree omnidirectional mic captures voices from all directions. The speaker for computer uses full duplex audio for smooth two way conversations with no delays making it ideal for larger group meetings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.