Zoro Homepage

360 deg Voice Pickup Wired/Wireless Conference Speakerphone with 2 External Mics, Gray

  • Mfr # C9270

  • Zoro # G416438036


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Bluetooth Compatible
Yes
Width
5.63 in
Length
5.63 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9270
Zoro #
G416438036
UPC #
802029085910
Country of Origin
China

Dimensions

Width
5.63 in
Length
5.63 in
Height
3 in

Details

Material
ABS Plastic
Bluetooth Compatible
Yes
Item
Conference Speaker
Includes
Conference Speakerphone, 2 Expansion Mics, USB Dongle, Otg Adapter, USB Cable, 2 Daisy Chain 35Mm Jack Cables
For Use With
Computer, Laptop, Tablet, Smartphone
Battery Type
Rechargeable
Color
Black

Description

Versatile Connectivity for Any SetupDelton C9270S speakerphone with external mics offers versatile connectivity to fit any meeting setup. With both dual USB and Bluetooth options, this bluetooth speaker with microphone ensures seamless integration. The usb speakers compatibility with a wide range of devices, including laptops, desktops, and mobile devices, makes it easy to connect. Our speaker for pc is fully compatible with popular platforms like Skype, Zoom, and Microsoft Teams.Clear Communication with Superior Audio QualityDiscover exceptional audio clarity with this microphone speaker equipped with an advanced 8-microphone array for exceptional audio clarity. The speaker and microphone capture sound from all directions, making them perfect for conference rooms and group meetings. Our bluetooth conference speaker intelligent noise reduction technology filters out background noise. Their omnidirectional microphone ensures everyones voice is heard within a full 360 deg radius, supporting meetings with up to 15 attendees. Enhanced Features and Long-Lasting PerformanceEnhance your meeting experience with this computer bluetooth speaker featuring external microphones equipped with one-touch mute buttons. The full duplex audio technology of our computer microphone and speaker enables natural, simultaneous communication, ensuring smooth interactions. The speaker with mic also supports daisy chaining with two 3.5mm jack cables, making connecting additional external microphones for larger setups easy. Powered by an 8000mAh battery, this bluetooth speaker for pc ensures extended connectivity with up to 27 hours of call time. Its quick charging capability allows full recharge in just 3 hours, making it the perfect tool for long meetings or conferences.


  • High-Quality Audio for Professional Communication: Experience superior sound with the Delton C9270 bluetooth speaker, designed to deliver high-quality audio for conference rooms, remote meetings, and professional communication setups. The usb conference microphone advanced 8-microphone array and two dual external microphones ensure crystal-clear voice transmission, making it perfect for small and medium-sized meetings in the office or remotely.
  • Versatile Connectivity for Seamless Integration: Stay connected effortlessly with multiple connectivity options of our wireless speaker, including Bluetooth, 2.4GHz, USB-C, and a 3.5mm jack. The microphone with speaker integrates seamlessly with various devices, ensuring smooth communication across smartphones, tablets, and computers. Fully compatible with Windows, MacOS, Linux, and Chrome OS, it provides unmatched versatility for any meeting.
  • Daisy Chain with Dual External Microphones: Expand your audio setup for larger meetings with this speaker with microphone's dual external microphones and daisy chain connection with two 3.5mm jack cables. It allows you to extend the audio setup for superior voice capture. Perfect for conference rooms with up to 15 participants, the portable microphone and speaker is ideal for medium-sized to large group meetings.
  • Extended Battery Life with Rapid Charging: Power through your longest meetings with this conference speaker and microphone, providing up to 27 hours of call time and 13 hours of music playback on a single charge. Featuring fast PD 2.0/3.0 charging capabilities, this desktop speaker recharges up to 18W maximum power in just 3 hours, or opt for standard charging in 6 hours, giving you flexible options for uninterrupted use during long workdays or conferences.
  • Enhanced Audio Clarity with Advanced Technology: The conference call speaker and microphone features intelligent noise reduction acoustic echo cancellation and AI powered filtering for clear communication. A 360 degree omnidirectional mic captures voices from all directions. The speaker for computer uses full duplex audio for smooth two way conversations with no delays making it ideal for larger group meetings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.