Zoro Homepage

360 Degree Webcam Stand, Camera Stand for Video Calls/Streaming/Recording - Black

  • Mfr # T301

  • Zoro # G514836611


product price: $47.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T301
Zoro #
G514836611
UPC #
802029085750
Country of Origin
China

Description

Ultimate Flexibility with 360° Adjustable Camera StandExperience unmatched flexibility with the Delton camera stand for webcam, featuring an adjustable stand equipped with a 360° omni-directional ball head for precise angle adjustments. This advanced design allows you to position your camera or device exactly where you need it for flawless shoots or recordings. Perfect for live streaming, video recording, or photography, the ball head ensures complete control for achieving exceptional results every time.Adjustable Height & Sturdy Base for Secure SupportOur webcam desk mount features an adjustable height from 10.2 inches to 15.7 inches, allowing you to easily customize your setup. The versatile adjustment ensures you capture the perfect shot every time, enhancing your overall experience.Enjoy reliable stability with this desktop camera stand, which offers a secure grip and robust base. It keeps your device securely in place, allowing you to focus on your content, while the durable base supports long-term use for peace of mind. This webcam stand is perfect for video calls and streaming, providing the ideal solution for all your needs.Portable Design and universal CompatibilityDesigned for easy portability, this computer camera stand features a compact and lightweight build, making it simple to transport and store. Its space-saving construction ensures durability and performance, making it ideal for home, office, and on-the-go use.Our webcam tripod stands for desk offer universal compatibility with cameras, webcams, and ring lights, thanks to its versatile 1/4 screw mount. The tool-free design ensures a seamless setup, allowing for swift and effortless installation with no complications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.