Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50-Watt Bluetooth Computer Speaker Soundbar for Office, Home, HI-FI Stereo - Black

  • Mfr # SB380

  • Zoro # G914836631


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB380
Zoro #
G914836631
UPC #
802029085675
Country of Origin
China

Description

High Stereo Sound with Powerful 50W OutputExperience unparalleled audio performance with the Delton SB380 desk speaker, meticulously engineered to transform your listening experience. Combining exceptional craftsmanship with cutting-edge technology, this speaker for laptop delivers substantial audio performance that fills any room with its powerful 50W output.Versatile Connectivity and User-Friendly InterfaceExperience versatile audio playback with both wired and wireless connectivity options. The usb speaker bar features multiple inputs, including Bluetooth 5.0, Aux Input, Optical, HDMI ARC, and USB Port, ensuring you have a variety of connection choices to meet your needs. This stereo soundbar comes with a remote control for easy operation from a distance, allowing you to adjust audio settings, skip tracks, and pause playback from the comfort of your seat. Stream music wirelessly from up to 30 feet away with this soundbar for laptop, giving you the freedom to enjoy your favorite tunes without being confined to one spot.Effortlessly connect your bluetooth speaker with remote to Windows, macOS, Linux, and Chrome OS devices, as well as smart TVs, gaming consoles, and projectors. The user-friendly interface features intuitive controls for volume adjustment, track skipping, and playback pausing, ensuring easy navigation and control of your audio settings.Sleek Design and Flexible InstallationDesigned to fit seamlessly into any environment, our compact wireless computer speakers measure 15.74L x 3.94W x 2.75H, making it ideal for desktop placement or wall-mounting. The modern and sleek design of these speakers for computer desktop enhance any decor while saving valuable space. Our wired bluetooth speaker not only complements your setup but also elevates the aesthetic of your workspace or living area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.