
50X Wireless Computer Headset Bluetooth Headphone Noise Canceling Computer Headset Charging Dock
Mfr # DBTHEAD50XBTDL
Zoro # G111718716
product price: $97.29
/ea
Free Shipping & Returns
Key Features
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphone
Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side
Connection Range
30 Feet
Bluetooth
Bluetooth
Power Source
Rechargeable Internal Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBTHEAD50XBTDL
Zoro #
G111718716
UPC #
802029083596
Country of Origin
China
Details
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphone
Adjustable Boom Microphone that rotates so that you can comfortably work from either your left or right side
Connection Range
30 Feet
Bluetooth
Bluetooth
Power Source
Rechargeable Internal Battery
Headband
Padded Adjustable Headband
Battery Life
Talk Time: 30 Hours, Standby Time: 110 Hours
Includes
What's in the box: Delton 50X Pro headset, USB Type-A to USB Type-C charging cable, headset charging dock, Auto Pair USB Dongle
User Friendly
Simple plug and use
Wired or Wireless
Wireless
Charge Time
2 Hours
Charging Method
USB-C Charging cord
Color
Black
Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connectionsUSB ports, Bluetooth,
Features
For Use With
PC Computers, Laptops, iOS & Android
Ear Design
Double Ear Stereo Over the Ear Headphones
Description
Best-In-Class Noise Cancellation:With the Delton 50X Wireless Headset, you'll never have to worry about background noise interrupting your calls or meetings again. This headset employs exclusive Delton Audio technology, featuring a completely redesigned DSP ENC chipset that enables you to focus on your words rather than your surroundings. The Delton headset combines an omni-directional microphone with proprietary digital processing technology to effectively eliminate disruptive background noise. Whether you're on a conference call with children or pets in the background, navigating busy city streets to your favorite cafe, or unexpectedly receiving a client call while driving, the Delton Executive Wireless Headset ensures that you consistently enjoy clear conversations and maintain a professional image.The 50X Works When You Need It To:Efficiency is paramount, and the Delton 50X excels in this regard. It boasts an exceptionally lightweight yet high-capacity battery. The 50X offers an outstanding 35 hours of talk time, and it can remain on standby for up to 400 hours. Charging is a breeze, as it can go from empty to a full 100% battery charge in just 2 hours. What's more, even with just 7 minutes of charging, you can enjoy a full hour of talk time.Free Your Hands:Simplify those lengthy conference calls. Whether you need to manage a shared presentation, walk and talk, or even handle calls while driving, the Delton Executive Wireless Headset delivers impeccable sound quality, ensuring clear calls. With intuitive controls and an ergonomic design, you can easily manage call functions such as muting the microphone and adjusting the volume, granting you the freedom to use your hands for other tasks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.