Zoro Homepage

Ambidextrous Wireless Mouse with Auto Pair USB Dongle, Black

  • Mfr # S15

  • Zoro # G316468133


product price: $27.55
/ea

Key Features

Includes
Mouse, Auto-Pair USB Dongle
Width
2.52 in
Height
1.3 in
Length
4.45 in
Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15
Zoro #
G316468133
UPC #
802029085903
Country of Origin
China

Dimensions

Width
2.52 in
Height
1.3 in
Length
4.45 in

Details

Includes
Mouse, Auto-Pair USB Dongle
Item
Mouse
Material
ABS
Color
Black
Number of Buttons
3
Corded/Wireless
Wireless
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
For Use With
Computer, Laptop, Tablet, Smartphone
Left/Right Hand Use
Left/Right
Mouse Tracking Method
Optical
Mouse Operation
Buttons with scroll wheel
Power Source
Battery
Mouse Style
Traditional

Description

Seamless Wireless PrecisionEnjoy flawless wireless connectivity with the Delton S15 computer mouse wireless, featuring exceptional stability and a connectivity range of up to 30 feet. The auto-pairing USB dongle ensures a hassle-free setup, while the durable buttons ensure a smooth and silent operation. This small wireless mouse is perfect for maintaining concentration at home, in the office, or on the go.Smooth Operation and Ergonomic DesignExperience seamless interaction with our computer mice, featuring three smooth, noiseless buttons for a 99% quiet operation. The smooth scroll ball enhances your browsing experience while providing exceptional comfort, making it perfect for extended use.Our quiet mouse for computer features an advanced optical sensor that ensures precise and accurate tracking on multiple surfaces. This usb mouse wireless ergonomic design and comfortable grip, allowing you to enjoy a responsive and smooth operation, making it ideal for detailed projects and gaming.Efficient Power Management and Versatile CompatibilityThe wireless laptop mouse features an auto power saver that activates after 10 minutes of inactivity, enhancing battery life and efficiency. With a simple click of any button, you can instantly wake the mouse. This quiet click mouse wireless ensures you're always ready to work, and it operates on a single AA battery not included for added convenience with battery replacements.Our wireless silent mouse offers wide compatibility with PCs, laptops, and tablet devices, ensuring smooth operation across various operating systems, including Windows, macOS, and iOS. Measuring 4.45 L x 2.52 W x 1.3 H, this compact mouse fits comfortably in your hand, and its lightweight construction ensures effortless handling and ease of use.


  • Stable Wireless Connectivity for Effortless Use: Experience seamless wireless connectivity with the Delton S15 usb computer mouse, offering super stability and a range of up to 30 feet. The auto-pairing USB dongle of our wireless mice ensures a quick setup, while the durable buttons deliver uninterrupted, silent performance. This travel mouse is perfect for maintaining focus in any environment, whether at home, the office, or on the go.
  • Noiseless and Durable Design: Designed for a serene workspace, this wireless usb mouse features three smooth, noiseless buttons for a nearly silent experience. With 99% quiet operation, you can work or play without disturbing others, making it perfect for shared spaces or quiet environments. The durable construction of our optical mouse wireless ensures longevity while maintaining a silent performance, allowing you to stay focused and productive at all times.
  • Smooth Operation and Ergonomic Comfort: Our wireless mouse for laptop is equipped with an advanced optical sensor, ensuring precise and accurate tracking on various surfaces. Whether you're working on detailed projects or enjoying gaming, you'll appreciate the responsiveness and smooth operation of this silent wireless mouse for desktop. The ergonomic design and comfortable grip further enhance your productivity, providing the perfect blend of functionality and comfort.
  • Smart Power Management: The computer wireless mouse includes an auto power saver feature that activates after 10 minutes of inactivity, extending battery life and efficiency. Instantly wake the mouse with a click of any button, so you're always ready to go. This wireless mouse for pc operates on a single AA battery (not included), providing convenience and ease of use without the hassle of frequent battery replacements.
  • Wide Compatibility and Compact Design: Featuring broad compatibility with PCs, laptops, and tablet devices, this laptop wireless mouse works effortlessly across various operating systems, including Windows, macOS, and iOS. The USB wireless mouse measures 4.45" L x 2.52" W x 1.3" H. This quiet wireless mouse offers a compact design that fits comfortably in your hand. Weighing only 2.5 oz, this lightweight cordless mouse ensures ease of use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.