Zoro Homepage

Ascent Learning 3.5mm Headphone/Headset Cable with In-Line Controls

  • Mfr # S35

  • Zoro # G216438038


product price: $16.99
/ea

Key Features

Width (In.)
1 in
Height (In.)
1 in
Length
6 in
For Use With
Computer, Laptop, Tablet, Smartphone
Jacket Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G216438038
UPC #
802029086443
Country of Origin
China

Dimensions

Width (In.)
1 in
Height (In.)
1 in
Length
6 in

Details

For Use With
Computer, Laptop, Tablet, Smartphone
Jacket Material
Silicone
Color
Orange
Item
Headset Cable
Includes
3.5mm cable and volume control key
Wired or Wireless
Wired

Description

Effortless Audio for Every TaskEnjoy hassle-free connectivity with a reliable 3.5 mm to 3.5 mm audio cable that links your headset, microphone, or speakers to laptops, tablets, smartphones, and PCs. With its advanced TRRS Tip-Ring-Ring-Sleeve connector, you get smooth plug-and-use performance and compatibility for both audio and microphone functions. This headset cable is ideal for students, professionals, and anyone who values quick, dependable setup at school, home, or work.Superior Sound and Everyday DurabilityGet crystal-clear audio in every lesson, call, or playlist with this male to male 3.5mm audio cable. Enjoy minimal signal loss and smooth, real-time sound response, whether youre joining a class, video meeting, or tuning into your favorite music. The tough 4.9-foot braided design stands up to daily use, while the lightweight build is easy to carry in your backpack, classroom, or workspace. If you need a simple solution for everyday tech, reach for this versatile headphone cable male to male to keep you connected.Universal Compatibility for Every EnvironmentMaximize your flexibility with audio cables 3.5mm that work seamlessly with any device featuring a standard 3.5mm jack. Perfect for classrooms, computer labs, collaborative offices, or home setups, the adaptable 3.5mm male to male design delivers reliable performance for group study, teamwork, or solo work. With the durable 3.5mm headphone cable, you have a trusted connection that ensures clear sound and convenience for every environment.


  • Instant Connection, Zero Hassle: Step up and connect with confidence using Delton 3.5mm audio cable that makes joining class, work, or play effortless. No drivers or setup needed. Just plug in and power through every challenge with seamless simplicity. The advanced TRRS connector ensures both audio and mic performance, making this cable a must-have for students, remote learners, and tech-savvy families.
  • Hi-Fi Sound That Drives Success: Bring your audio to life with a premium audio cable that delivers hi-fi sound and smooth real-time response. Enjoy crisp clear sound with minimal signal loss so every lesson, call, or playlist inspires you to push further. Whether you are in a virtual classroom, on a video call, or enjoying downtime, you get reliable high-fidelity audio that keeps you focused and performing at your best every single time.
  • Total Control at Your Fingertips: Take command of your day with an in-line headphone cable that puts volume and microphone mute right at your fingertips for total convenience. Jump between learning, meetings, and entertainment without missing a beat. Designed for multitaskers and high achievers, these intuitive controls help you stay organized, confident, and in control no matter where life takes you or how busy your schedule gets.
  • Ready for Life Demands: Depend on a audio cable 3.5mm male to male that thrives on daily action. The 4.9 ft braided tangle-resistant design stays smooth and flexible even after repeated use, making it perfect for school, home, or travel. Rely on durable construction that is built for the hustle, strong enough to withstand everyday wear and tear so you can keep pushing boundaries and achieving your goals.
  • Connect Everywhere, Perform Anywhere: Unlock next-level versatility with a lightweight, portable 3.5mm audio cable for headphones that links your favorite devices in seconds. Compatible with smartphones, tablets, laptops, and PCs, it is the ultimate accessory for students, remote learners, and families who demand seamless connections at school, home, or on the go. Rely on effortless setup and dependable performance wherever life takes you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.