Zoro Homepage

Ascent Over-Ear Kids Learning Computer Headset 3.5mm Headphones with Microphone 20-Pack

  • Mfr # S35

  • Zoro # G416438029


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Audio Output
Stereo
Left or Right Ear
Both Left and Right
Material
Plastic
Headphone Volume Control
Yes
Driver Unit (mm)
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G416438029
UPC #
802029086429
Country of Origin
China

Dimensions

Height
6.5 in
Width
3.43 in
Length
7.05 in

Details

Audio Output
Stereo
Left or Right Ear
Both Left and Right
Material
Plastic
Headphone Volume Control
Yes
Driver Unit (mm)
40mm
Headsets Earpiece Design
Binaural
Impedance
32 ohms
Includes
20 X Headset, 3.5mm cable, adjustable volume limiter key, quick start guide
Microphones Frequency
20-20000 Hz
Color
Midnight Blue
Item
Kids Headset
For Use With
Computer, Laptop, Tablet, Smartphone
Wired or Wireless
Wired
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops

Description

Inspire Every Learning Space with Comfort and ClarityEmpower classrooms, libraries, labs, and training centers to reach new heights with the Delton S35 20-Pack, premium wired headphones designed for group learning, daily instruction, and creative exploration. Every headset delivers comfort with plush over-ear cushions and a lightweight headband. Universal 3.5mm connectivity ensures instant setup with laptops, desktops, tablets, and Chromebooks, keeping every learner connected and productive from the very first moment.Smart Features for Students and Reliable Performance for InstitutionsEvery detail is engineered for high-performance group use. Advanced 40mm drivers provide immersive sound for every lesson, while bi-directional audio ensures crystal-clear listening and speaking. Built with durable, anti-bacterial materials and drop-tested construction, these headphones are ready for busy classrooms, high-traffic libraries, computer labs, and collaborative workspaces. Removable, easy-to-clean cushions simplify hygiene and maintenance, making them ideal for shared environments. Intuitive inline controls of our headphones with mic allow you to adjust volume, mute the mic, answer or end calls, and play or pause with a touch. Clear Communication and Powerful Connection for Every SettingExperience the confidence that comes from being heard clearly in any institutional environment. The dual microphone system with Environmental Noise Cancellation ENC reduces distractions, so every voice is always clear. Whether in virtual classrooms, study groups, staff meetings, or interactive projects, Delton S35 is the perfect computer headset with microphone for todays group learning and communication needs. With seamless compatibility across all major operating systems, these kids noise cancelling headphones bring peace of mind to teachers, students, and staff.


  • Plug In and Excel with Universal Compatibility: Unleash seamless learning in every classroom, library, computer lab, or training center with Delton S35 20-pack of universal 3.5mm headphones. Instantly connect to laptops, desktops, mobile phones, and Chromebooks across Windows, MacOS, Linux, and Chrome OS. Purpose-built for educational and high-traffic environments, every student or patron can focus on progress from the very first moment.
  • Experience Rich, Immersive Sound for Every Lesson: Empower group study, multimedia labs, and collaborative spaces with dynamic over ear headphones featuring advanced 40mm speaker drivers. Vibrant bi-directional audio ensures every lesson, call, and multimedia project comes alive, perfect for busy classrooms, library listening stations, and interactive training hubs.
  • Communicate with Confidence Using Advanced Technology: Enable clear, focused communication for virtual classes, group projects, and online testing. The dual microphone system, with cutting-edge noise cancelling headphones technology powered by Environmental Noise Cancellation (ENC), ensures crystal-clear voice pickup, supporting educators, students, and professionals in any high-volume setting.
  • Engineered for Tough Days and Lasting Hygiene: Built for shared use in schools, libraries, and labs, these kids headphones feature anti-bacterial materials and are drop-tested to withstand up to 4 feet. Plush over-ear cushions are not only comfortable but also removable and easy to replace, making it simple to maintain hygiene for every user, day after day.
  • Take Command with Intuitive Controls and Effortless Mobility: Designed for group settings, each 4.9ft tangle-free cable and intuitive inline controls on your wired headphones with mic enable easy volume adjustment, mic toggling, and call management. Teachers, tech managers, and students all benefit from organized audio that keeps every lesson or session running smoothly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.