Zoro Homepage

Ascent Over-Ear Kids Learning Computer Headset 3.5mm Headphones with Microphone

  • Mfr # S35

  • Zoro # G416438067


product price: $44.29
/ea

Key Features

Length
7.05 in
Driver Unit (mm)
40mm
Material
Plastic
Color
Midnight Blue
Includes
Headset, 3.5mm cable, adjustable volume limiter key, quick start guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G416438067
UPC #
802029086399
Country of Origin
China

Dimensions

Length
7.05 in
Height
6.5 in
Width
3.43 in

Details

Driver Unit (mm)
40mm
Item
Kids Headset
Material
Plastic
Color
Midnight Blue
Includes
Headset, 3.5mm cable, adjustable volume limiter key, quick start guide
For Use With
Computer, Laptop, Tablet, Smartphone
Headsets Earpiece Design
Binaural
Audio Output
Stereo
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Left or Right Ear
Both Left and Right
Impedance
32 ohms
Headphone Volume Control
Yes
Wired or Wireless
Wired
Microphones Frequency
20-20000 Hz

Description

Inspire Every Lesson with Comfort and ClarityEmpower students to reach new heights with Delton S35 premium wired headphones designed for daily learning, school projects, and creative exploration. These headphones deliver comfort with plush over-ear cushions and a lightweight headband, helping students focus longer and enjoy every moment of discovery. Universal 3.5mm connectivity makes setup instant with laptops, desktops, tablets, and Chromebooks, so learners stay connected and productive from the very first moment.Smart Features for Students and Trusted Performance for SchoolsEvery detail is engineered for high-performance learning. Advanced 40mm drivers deliver immersive sound, while bi-directional audio ensures every lesson, song, and call is crystal clear. Durable, anti-bacterial materials and drop-tested construction keep these headphones ready for the demands of busy classrooms and active families. Removable, easy-to-clean cushions simplify hygiene and care. Intuitive inline controls of our headphones with mic allow you to adjust volume, mute the mic, answer or end calls, and play or pause with a touch. Clear Communication and Powerful ConnectionExperience the confidence that comes from being heard clearly in any environment. The dual microphone system with Environmental Noise Cancellation ENC blocks distractions so your voice always stands out. Whether in a virtual classroom, during a study session, or connecting with friends, Delton S35 is the perfect computer headset with microphone for todays learning and communication needs. With seamless compatibility across all major operating systems, these kids noise cancelling headphones bring peace of mind to families and educators.


  • Plug In and Excel with Universal Compatibility: Unleash seamless learning with Delton S35 universal 3.5mm headphones connectivity. Instantly connect to laptops, desktops, mobile phones, and Chromebooks across Windows, MacOS, Linux, and Chrome OS. These headphones are purpose-built for education, training environments, and home, so every student can focus on progress from the first moment.
  • Experience Rich, Immersive Sound for Every Lesson: Take your learning and creativity to the next level with dynamic over ear headphones featuring advanced 40mm speaker drivers. Enjoy vibrant bi-directional audio that delivers every detail of music, lessons, and calls. Designed for students who crave high-quality sound and want every word and note to come alive.
  • Communicate with Confidence Using Advanced Technology: Lead every discussion with a dual microphone system and cutting edge noise cancelling headphones technology powered by Environmental Noise Cancellation ENC Every call online class and group project benefits from focused crystal clear voice pickup empowering your ideas to be heard without distractions.
  • Engineered for Tough Days and Lasting Hygiene: Trust in these kids headphones made with antibacterial materials and drop tested to withstand up to 4 feet perfect for busy schools and high energy learners Plush over ear cushions are not only supremely comfortable but also removable and easy to replace so keeping headsets fresh and clean is always simple.
  • Take Command with Intuitive Controls and Effortless Mobility: Stay ahead with a durable 4.9ft tangle-free cable and intuitive inline controls on your wired headphones with mic. Instantly adjust volume, toggle the mic, answer, end, or reject calls, and play or pause audio, every feature is built for real-world use. Move freely, stay organized, and never miss a beat in your learning journey.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.