Zoro Homepage

Ascent Over-Ear Kids Learning Computer Headset USB/USBC Headphones with Microphone 20-Pack

  • Mfr # S35

  • Zoro # G916438062


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Computer, Laptop, Tablet, Smartphone
Headsets Earpiece Design
Binaural
Color
Midnight Blue
Audio Output
Stereo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G916438062
UPC #
802029086436
Country of Origin
China

Dimensions

Height
6.5 in
Length
7.05 in
Width
3.43 in

Details

Material
Plastic
For Use With
Computer, Laptop, Tablet, Smartphone
Headsets Earpiece Design
Binaural
Color
Midnight Blue
Audio Output
Stereo
Left or Right Ear
Both Left and Right
Includes
Headset, adjustable volume limiter key, usb cable, quick start guide
Wired or Wireless
Wired
Item
Kids Headset
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Driver Unit (mm)
40mm
Impedance
32 ohms
Headphone Volume Control
Yes
Microphones Frequency
20-20000 Hz

Description

Unleash Limitless Potential with Versatile ConnectivityStep up to the Delton pack of 20 noise cancelling headphones for kids and empower every school, library, lab, and training center. Featuring universal USB A, USB C, and a removable 3.5mm jack, this 20-pack connects instantly to laptops, desktops, tablets, and Chromebooks for seamless learning and working anywhere. The advanced design makes them the go-to wired headphones for modern classrooms and collaborative environments.These are the kids headphones with cord that keep group learning one step ahead.Engineered for Champions Who Never Slow DownOutperform every expectation with a pack of 20 headphones with microphone built for the most demanding days in schools, libraries, and computer labs. Plush over-ear cushions, a lightweight fit, and anti-bacterial materials deliver comfort and hygiene that last from the first bell to the final assignment. Drop-tested toughness means these 20-pack computer headset with microphone handle the energy of busy classrooms, study groups, and after-school activities. Removable, easy-to-clean cushions support healthy habits for every user, making them ideal for shared use. Intuitive inline controls give each student and staff member the power to adjust volume, manage calls, and control audio instantly.Experience Audio and Communication Without LimitsFuel every classroom, library, or lab with sound that inspires and clarity that leads. Advanced 40mm drivers of our headphones for kids deliver immersive audio for lessons, calls, and creative projects. Bi-directional sound and a dual microphone system with Environmental Noise Cancellation ENC ensures every voice is heard, no matter the environment. For the latest tech in group settings, enjoy total flexibility with type c headphones wired and keep your institutions ambition at center stage.


  • Connect to Anything, Achieve Everything: Maximize potential in classrooms, libraries, computer labs, and training centers with universal connectivity of this pack of 20 sound cancelling headphones. Effortlessly switch between USB A, USB C, and the removable 3.5mm jack for instant compatibility with laptops, desktops, tablets, Chromebooks, and mobile phones. These versatile usb headphones keep every group ready for anything, working seamlessly across Windows, MacOS, Linux, and Chrome OS.
  • Built for Learning, Made to Last: Step up the setup in busy schools, shared libraries, and active labs with kids headphones engineered for the demands of group education and high-performance environments. Enjoy peace of mind with drop-tested durability up to four feet, anti-bacterial materials for enhanced hygiene, and plush over-ear cushions that are soft, breathable, and easy to replace, perfect for bulk classroom use, training sessions, and collaborative spaces.
  • Bring Lessons to Life with Superior Audio: Empower every study group, learning pod, or library corner with high-quality sound from advanced 40mm drivers. Bi-directional audio delivers vibrant, balanced listening for lessons, music, and calls. These 20-pack over ear headphones are built for students and professionals who want every moment to be clear and immersive.
  • Clear Communication Every Time: Keep every student teacher and staff member connected. The dual microphone system with Environmental Noise Cancellation ENC ensures voices are heard loud and clear cutting through distractions for focused conversations. Achieve your groups goals with a headset with mic that gives everyone the power to lead share and collaborate.
  • Master Control and Enjoy Freedom: Take command of audio in every institutional setting. Intuitive inline controls let every user instantly adjust volume, mute or activate the mic, answer, end, or reject calls, and play or pause. The extra-long, tangle-free cable lets everyone move freely and focus on success, while the performance of wired headphones with mic keeps your whole team in control, wherever learning happens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.