Zoro Homepage

Ascent Over-Ear Kids Learning Computer Headset USB/USBC Headphones with Microphone

  • Mfr # S35

  • Zoro # G616438065


product price: $46.65
/ea

Key Features

Includes
Headset, adjustable volume limiter key, usb cable, quick start guide
For Use With
Computer, Laptop, Tablet, Smartphone
Width
3.43 in
Impedance
32 ohms
Driver Unit (mm)
40mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G616438065
UPC #
802029086412
Country of Origin
China

Dimensions

Width
3.43 in
Length
7.05 in
Height
6.5 in

Details

Includes
Headset, adjustable volume limiter key, usb cable, quick start guide
For Use With
Computer, Laptop, Tablet, Smartphone
Item
Kids Headset
Impedance
32 ohms
Driver Unit (mm)
40mm
Audio Output
Stereo
Headsets Earpiece Design
Binaural
Left or Right Ear
Both Left and Right
Color
Midnight Blue
Headphone Volume Control
Yes
Material
Plastic
Wired or Wireless
Wired
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphones Frequency
20-20000 Hz

Description

Unleash Limitless Potential with Versatile ConnectivityStep up to the Delton and empower every student, teacher, and family with technology that adapts to every need. Featuring universal USB A, USB C, and a removable 3.5mm jack, these noise cancelling headphones for kids connect instantly to laptops, desktops, tablets, and Chromebooks for seamless learning and working anywhere. The advanced design makes them the go-to wired headphones for modern classrooms and home study. Every detail is engineered for those who demand the best, and every session is powered by comfort and performance. Trusted in schools everywhere, these are the kids headphones with cord that keep learners one step ahead.Engineered for Champions Who Never Slow DownOutperform every expectation with headphones with microphone built for the most demanding days. Plush over-ear cushions, a lightweight fit, and anti-bacterial materials deliver comfort and hygiene that last from the first bell to the final assignment. Drop-tested toughness means these computer headset with microphone handle the energy of busy classrooms and after-school adventures. Removable, easy-to-clean cushions support healthy habits for every user. Intuitive inline controls give you the power to adjust volume, manage calls, and control your audio instantly. Experience Audio and Communication Without LimitsFuel your growth and connection with sound that inspires and clarity that leads. Advanced 40mm drivers of our headphones for kids deliver immersive audio for lessons, calls, and creative projects. Bi-directional sound and a dual microphone system with Environmental Noise Cancellation ENC ensures your voice is heard, no matter the environment. For the latest tech, enjoy total flexibility with type c headphones wired and experience pure focus and let ambition take center stage.


  • Connect to Anything, Achieve Everything: Maximize your potential with universal connectivity of these sound cancelling headphones. Effortlessly switch between USB A, USB C, and the removable 3.5mm jack for instant compatibility with laptops, desktops, tablets, Chromebooks, and mobile phones. These versatile usb headphones keep you ready for anything, working seamlessly across Windows, MacOS, Linux, and Chrome OS.
  • Built for Learning, Made to Last: Step up your Setup with kids headphones engineered for the demands of education and high-performance lifestyles. Enjoy peace of mind with drop-tested durability up to four feet, anti-bacterial materials for enhanced hygiene, and plush over-ear cushions that are soft, breathable, and easy to replace, perfect for busy classrooms, training labs, and daily adventures.
  • Bring Lessons to Life with Superior Audio: Experience every detail with high-quality sound from advanced 40mm drivers. Bi-directional audio delivers vibrant, balanced listening for lessons, music, and calls. These over ear headphones are built for students and professionals who want to hear and feel every moment with clarity and depth.
  • Clear Communication Every Time: Stand out in every classroom and meeting. The dual microphone system with Environmental Noise Cancellation (ENC) ensures your voice is heard loud and clear, cutting through distractions for focused conversations. Achieve your goals with a headset with mic that gives you the power to lead, share, and connect.
  • Master Control and Enjoy Freedom: Take command of your audio with intuitive inline controls. Instantly adjust volume, mute or activate the mic, answer, end, or reject calls, and play or pause with a simple touch. The extra-long, tangle-free cable lets you move freely and focus on success, while the experience of wired headphones with mic keeps you in control, wherever your day takes you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.