Zoro Homepage

Ascent Replacement 3.5mm Cable for Kids Learning Computer Headset Headphones 3-Pack, Orange

  • Mfr # S35

  • Zoro # G516438042


product price: $28.35
/ea

Key Features

Width (In.)
3 in
Height (In.)
1 in
Jacket Material
Silicone
Color
Orange
For Use With
Computer, Laptop, Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G516438042
UPC #
802029086474
Country of Origin
China

Dimensions

Width (In.)
3 in
Height (In.)
1 in
Length
6 in

Details

Item
Headset Cable
Jacket Material
Silicone
Color
Orange
For Use With
Computer, Laptop, Tablet, Smartphone
Wired or Wireless
Wired
Includes
3x 3.5mm cable and volume control key

Description

Effortless Audio for Every TaskUpgrade your setup with a convenient pack of 3 aux cable 3.5mm, perfect for classrooms, labs, or busy families who need multiple cables ready to go. Enjoy hassle-free connectivity with reliable cables that link your headset, microphone, or speakers to laptops, tablets, smartphones, and PCs. With the advanced TRRS Tip-Ring-Ring-Sleeve connector, you get smooth, plug-and-use performance and compatibility for both audio and microphone functions. This multi-pack is perfect for group learning, collaborative work, or sharing across multiple devices.Superior Sound and Everyday DurabilityExperience crystal-clear audio in every lesson, call, or playlist with each headphone cable included in this set. Every cable delivers minimal signal loss and smooth, real-time sound response, whether youre in class, on a video call, or enjoying music at home. The tough 4.9-foot braided design stands up to daily use, and the lightweight build makes it easy to carry cables between your backpack, classroom, or workspace. Choose a solution built for your daily demands that provides flexibility for all.Universal Compatibility for Every EnvironmentMaximize your flexibility with a headphone audio cable set that works seamlessly with any device featuring a standard 3.5mm jack. These male to male audio cables are perfect for classrooms, computer labs, offices, or homes where multiple connections are needed at once. Whether for group study, tech swaps, or remote learning, rely on the universal 3.5mm audio cable with mic for consistent, high-quality sound and microphone use, helping everyone stay connected and productive wherever you go.


  • Instant Connection, Zero Hassle: Step up and connect with confidence using a true 3.5mm audio cable, a pack of 3 designed for busy classrooms, school labs, offices, and families that need more than one solution on hand. No drivers or setup needed. Just plug in and power through every challenge with seamless simplicity. The advanced TRRS connector ensures both audio and mic performance, making these cables a must-have for students, remote learners, and tech-savvy families.
  • Hi-Fi Sound That Drives Success: Bring your audio to life with a premium audio cable in a value-packed set perfect for teachers, IT managers, or anyone managing multiple devices. Hi-fi sound and smooth real-time response mean crisp, clear audio with minimal signal loss, so every lesson, call, or playlist inspires you to push further. Reliable high-fidelity sound keeps everyone focused and performing at their best in any learning or work environment.
  • Total Control at Your Fingertips: Take command of your day with an in-line headphone cable that puts volume and microphone mute right at your fingertips for total convenience. Having a pack of 3 makes it easy to equip classrooms, share with family, or keep extras at the ready. These intuitive controls help multitaskers and high achievers stay organized, confident, and in control no matter where life takes them.
  • Ready for Life’s Demands: Depend on a audio cable 3.5mm male to male that thrives on daily action. The 4.9 ft braided tangle-resistant design stays smooth and flexible even after repeated use, making it perfect for school, home, or travel. Rely on durable construction that is built for the hustle, strong enough to withstand everyday wear and tear so you can keep pushing boundaries and achieving your goals.
  • Connect Everywhere, Perform Anywhere: Unlock next-level versatility with a lightweight, portable 3.5mm audio cable extension. A pack of 3 means you’re always ready for group study sessions, classroom setups, or multiple device connections at home. Compatible with smartphones, tablets, laptops, and PCs, these cables are the ultimate solution for staying connected and performing at your best wherever you go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.