Zoro Homepage

Ascent Replacement Ear Cushions for Kids Learning Computer Headset Headphones, Midnight Blue

  • Mfr # S35

  • Zoro # G416468132


product price: $18.15
/ea

Key Features

Length
6 in
Height
1 in
Color
Midnight Blue
Material
Foam
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G416468132
UPC #
802029086467
Country of Origin
China

Dimensions

Length
6 in
Height
1 in
Width
3 in

Details

Color
Midnight Blue
Item
Headset Cushion
Material
Foam
Includes
Headset Cushions
For Use With
Computer, Laptop, Tablet, Smartphone

Description

Discover Everyday Comfort with DeltonGive your child the freedom to learn, create, and focus with Delton computer ear pads for headphones. Designed for active students and busy families, these premium replacement headphone pads deliver a gentle, pressure-free fit that keeps kids comfortable throughout lessons, homework, or downtime. No more distractions, just pure comfort that supports every moment of growth.Clean, Healthy Headphones Made SimpleLet go of worries about germs and messy headphones thanks to a sweat-resistant, antibacterial surface that wipes clean in seconds. These headphone cushion replacement pads offer parents and teachers real peace of mind, preventing odors and promoting healthy habits even in shared spaces. Every cushion helps your headset stay fresh, hygienic, and ready for learning.Built for Life, Ready in SecondsTough enough for everyday adventures, headset foam ear covers feature sturdy stitching and durable materials that withstand drops, tugs, and busy routines. The tool-free, snap-on design makes swapping old pads easy, even for first-time users. Clear left and right markers ensure a flawless fit for every Delton S35 headset and most similar models, while the lightweight build keeps every experience effortless.Sized at 3.74 inches long, 3.15 inches wide, and 0.87 inches high, these headphone pads replacement provide universal compatibility and reliable performance. Whether in the classroom or at home, youll enjoy high-performance comfort, cleaner headphones, and dependable durability. Upgrade your gear with headphone foam replacement pads, the smart, lasting choice for growing learners.


  • All-Day Comfort That Powers Learning: Set your child up for all-day success with this foam cushion upgrade for the Delton S35 headset. The plush, pressure-free design wraps little ears in comfort, preventing sore spots even after hours of use. Students can focus on lessons, music, or calls with zero distractions, feeling energized from the first bell to the last. Make every learning moment comfortable, inspiring, and productive for your child.
  • Clean Confidence for Every Adventure: Give your childs headphones unbeatable hygiene with these easy to clean headphone covers. The sweat resistant antibacterial surface wipes clean in seconds so you never worry about germs or odors in shared spaces. Perfect for classrooms, libraries, and busy homes these covers help parents and teachers feel confident that headphones stay fresh healthy and ready for every activity or adventure ahead.
  • Built to Withstand Every Challenge: Rely on replacement cushions that match your kids unstoppable energy. Reinforced with kid tough stitching and durable materials, these ear pads stand strong against daily drops, tugs, and unexpected twists. Their secure fit keeps them in place, so you spend less time replacing gear and more time cheering on learning. Choose durability that truly goes the distance for busy students everywhere.
  • Upgrade Instantly and Keep Momentum Strong: Never let worn-out headphones slow your child down. These tool-free headset ear cushions pop on in seconds, letting parents, teachers, or even kids themselves handle maintenance with ease. Enjoy an instant refresh, no frustration or downtime. Keep every headset in peak condition so your learner is always ready for new challenges, projects, and classroom wins.
  • Precision Fit for Peak Performance: Experience smart ear covers with bold left and right markers for effortless setup and peace of mind. Each lightweight cushion is precisely sized at 3.74 inches long, 3.15 inches wide, and 0.87 inches high. Enjoy a secure, comfortable fit with universal compatibility for Delton Ascent Learning headsets and similar models, this is high-performance comfort you can count on every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.