Zoro Homepage

Ascent Replacement USB/USBC Cable for Kids Learning Computer Headset Headphones 3-Pack

  • Mfr # S35

  • Zoro # G316438037


product price: $45.35
/ea

Key Features

Jacket Material
Silicone
Length
6 in
Color
Orange
Width (In.)
3 in
For Use With
Computer, Laptop, Tablet, Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G316438037
UPC #
802029086481
Country of Origin
China

Dimensions

Length
6 in
Width (In.)
3 in
Height (In.)
1 in

Details

Jacket Material
Silicone
Item
Headset Cable
Color
Orange
For Use With
Computer, Laptop, Tablet, Smartphone
Wired or Wireless
Wired
Includes
3 x USB-A/USB-C headset cables and volume control key

Description

Plug and Use Power for Every Device, Every GroupUnlock true simplicity for everyone with a pack of 3 usb c to audio jack 3.5 cord and usb a to 3.5mm connectivity, making instant audio connections effortless in classrooms, offices, or busy households. The flexible 3.5mm to USB-A or USB-C design means each user can simply connect and get started, no drivers or complicated setup required. Whether equipping a team, classroom, or family, enjoy seamless compatibility and dependable performance for every device, every time.Superior Sound Quality and Lasting Strength for AllEvery call, lesson, and playlist comes through crisp and clear thanks to hi-fi audio stereo and TRRS compatibility. With the power of a pack of 3 usb c female to 3.5mm male and usb a to 3.5mm support, everyone in your group experiences minimal signal loss and real time audio response. The rugged braided construction of each cable resists tangling and stands up to daily use, while the lightweight, portable design makes it easy to carry, share, and stay connected, perfect for life on the move.Group Control and Universal CompatibilityTake charge of every environment with convenient in-line controls on every cable, letting each user easily adjust volume or mute the microphone right from the cable. Equip your classroom, office, or family with universal compatibility across laptops, desktops, tablets, smartphones, and more, using any usb a and usb c to jack 3.5 port. In shared spaces or dynamic group settings, this pack of 3 is your trusted headphone cable solution for learning, work, and entertainment, ensuring everyone stays connected and in control.


  • Plug In and Perform Instantly for Everyone: Equip your classroom, office, or family with a pack of 3 cable sets made for high achievers who demand reliability. The usb a and usb c to audio cable connections eliminates the need for drivers or complicated setup. With three cables ready, just connect and go, perfect for shared environments where multiple users need instant, seamless audio with a usb a and usb c to 3.5mm cable so everyone can focus on what matters most.
  • Experience Sound Without Limits, Together: Unlock high fidelity sound for every user in any situation with advanced audio transmission. Enjoy ultra smooth, real time response for calls, music, or e-learning sessions. With three robust usb a and usb c to 3.5mm audio cables and TRRS compatibility, every word and note is delivered with the precision and quality that empower classrooms, offices, and families to achieve more, at school, work, or home.
  • Command Group Audio, Effortlessly: Keep everyone fully in control with intuitive in line controls on every cable, letting each user adjust volume or mute the microphone right from the cable. Effortlessly transition between group lessons, meetings, or entertainment without missing a beat. Every cable includes a durable, tangle-resistant braided design and works as a 3.5 mm to usb c and usb a solution for teams, families, or classrooms that value flexibility.
  • Built to Go the Distance for Busy Spaces: Rely on a 3-pack engineered for the demands of daily life, with three 4.9 foot tangle resistant braided cables that stand up to constant movement and use. Lightweight and portable, it is easy to share and move from school to home, work, or anywhere your day leads. Built with the resilience of a usb a and usb c to 3.5 mm audio cable, this set ensures your group is always prepared for whatever comes next.
  • Universal Compatibility for Every Device, Every User: Designed to connect seamlessly to laptops, desktops, smartphones, tablets, and any device equipped with a 3.5mm, USB-A, or USB-C port, this pack of 3 is your all in one headphone cable 3.5mm and universal solution. Perfect for classrooms, shared workspaces, remote learning, or tech savvy families, you will always be ready to connect, collaborate, and perform at your best, wherever life takes you, and whoever needs to connect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.