Zoro Homepage

Ascent Replacement USB/USBC Cable for Kids Learning Computer Headset Headphones, Orange

  • Mfr # S35

  • Zoro # G716438026


product price: $22.65
/ea

Key Features

Height (In.)
1 in
Color
Orange
For Use With
Computer, Laptop, Tablet, Smartphone
Jacket Material
Silicone
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G716438026
UPC #
802029086450
Country of Origin
China

Dimensions

Height (In.)
1 in
Length
6 in
Width (In.)
1 in

Details

Color
Orange
For Use With
Computer, Laptop, Tablet, Smartphone
Item
Headset Cable
Jacket Material
Silicone
Wired or Wireless
Wired
Includes
USB-A/USB-C headset cables and volume control key

Description

Plug and Use Power for Every DeviceUnlock true simplicity with Delton usb c to audio jack 3.5 cord and usb a to 3.5mm connectivity that makes instant audio connection effortless on your busiest days. The flexible 3.5mm to USB-A or USB-C design means you can simply connect and get started, no drivers or complicated setup required. Whether you are a student logging into class, a professional dialing into a meeting, or a family enjoying entertainment, enjoy seamless compatibility and dependable performance from the very first use.Superior Sound Quality and Lasting StrengthEvery call, lesson, and playlist comes through crisp and clear thanks to hi-fi audio stereo and TRRS compatibility. With the power of a usb c female to 3.5mm male and usb a to 3.5mm support, you experience minimal signal loss and real time audio response so you never miss a detail. The rugged braided construction resists tangling and stands up to daily use, while its lightweight, portable design fits perfectly in backpacks, work bags, or travel kits, ideal for life on the move.Total Control and Universal CompatibilityTake charge of your experience with convenient in-line controls that let you easily adjust volume or mute your microphone right from the cable. Equip yourself for anything with universal compatibility across laptops, desktops, tablets, smartphones, and more, using any usb a and usb c to jack 3.5 port. Whether in classrooms, offices, or at home, this cable is your trusted headphone cable for group learning, remote work, or sharing in dynamic spaces.


  • Plug In and Perform Instantly: Step up your productivity and performance with a cable made for high achievers who demand reliability. The plug and use design featuring usb c to audio cable connections eliminates the need for drivers or complicated setup. Just connect and go. Whether you are starting a remote class, launching a meeting, or diving into entertainment, this usb a and usb c to 3.5mm cable delivers instant, seamless audio so you can focus on what matters most.
  • Experience Sound Without Limits: Unlock high fidelity sound in every situation with advanced audio transmission engineered for clarity and minimal signal loss. Enjoy ultra smooth, real time response for calls, music, or e-learning sessions. With a robust usb a and usb c to 3.5mm audio cable and TRRS compatibility, every word and note is delivered with precision and quality that empower you to achieve your goals at school, work, or home.
  • Command Your Audio, Your Way: Stay fully in control with intuitive in line controls that let you adjust volume or mute the microphone right from the cable. Effortlessly transition between lessons, meetings, or entertainment without missing a beat. This cable includes a durable, tangle-resistant braided design and works as a 3.5 mm to usb c and usb a solution for multitaskers who value flexibility and want the power to manage their experience quickly and confidently every time.
  • Built to Go the Distance: Rely on a cable engineered for the demands of daily life, with a 4.9 foot tangle resistant braided build that stands up to constant movement and use. Lightweight and portable, it is easy to take from school to home, work, or anywhere on the go. Built with the resilience of a usb a and usb c to 3.5 mm audio cable, this solution ensures you are always prepared for whatever the day brings. Just grab and go.
  • Universal Compatibility, Unlimited Possibility: Designed to connect seamlessly to laptops, desktops, smartphones, tablets, and any device equipped with a 3.5mm, USB-A, or USB-C port, this cable is your all in one headphone cable 3.5mm and universal solution. Perfect for classrooms, shared workspaces, remote learning, or tech savvy families, you will always be ready to connect, collaborate, and perform at your best wherever life takes you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.