Zoro Homepage

Bluetooth Earpiece/Headphone with Noise-Cancelling Mic, All-Day Comfort

  • Mfr # T50

  • Zoro # G116438039


product price: $26.59
/ea

Key Features

Headsets Earpiece Design
Binaural
Includes
Computer Earbuds, Charging Case, Type-C Charging Cable, Extra Pair Of Earbuds Tips
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Width
1.6 in
Microphones Frequency
20-20000 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50
Zoro #
G116438039
UPC #
802029086566
Country of Origin
China

Dimensions

Width
1.6 in
Length
2.4 in
Height
0.5 in

Details

Headsets Earpiece Design
Binaural
Item
Headset
Includes
Computer Earbuds, Charging Case, Type-C Charging Cable, Extra Pair Of Earbuds Tips
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Microphones Frequency
20-20000 Hz
Connection Range
30 ft
Headphone Volume Control
Yes
Color
Black
Audio Output
Stereo
Material
ABS Plastic
Impedance
32 ohms
Power Source
Battery
Bluetooth Compatible
Yes
Battery Included
Yes
Driver Unit (mm)
10mm
For Use With
Computer, Laptop, Tablet, Smartphone
Left or Right Ear
Both Left and Right
Wired or Wireless
Wireless
Battery Life
5 hr

Description

Play Without Lag, Hear Without Limits.Step into real time sound with Delton gaming earbuds that react as fast as you do. With a simple four tap gesture, Gaming Mode kicks in, delivering ultra low 45ms latency so your actions stay perfectly synced. These bluetooth headphones provide a stable, seamless connection with no dongle or delay. Perfect for mobile gaming, fast paced videos, or everyday multitasking.Rich Audio with Quad ENC for Clear Calls AnywhereEvery conversation sounds sharper with quad ENC microphones, two in each earbud, designed to block background noise and enhance your voice. Whether you're commuting, in a noisy office, or on a video call, you'll sound clear and professional. Combined with 13mm drivers, the noise cancelling earbuds bring immersive audio with powerful bass and bright highs, ideal for music lovers, streamers, and pros on the go.Fast Charging, Smart Controls, Made for Everyday LifeCharge up in just 45 minutes and enjoy 6 hours of music, 5 hours of talk time, and an impressive 200 hours of standby. The included USB A to USB C charging cable and built in LED indicator let you charge confidently anytime. Intuitive multi functional touch controls let you play or pause, skip tracks, receive calls, or switch between Gaming and Music Modes with ease. You can also activate Siri or Google Assistant with just a tap without reaching for your phone.Lightweight, sweatproof, and splashproof, these over the ear earbuds are built for movement whether you're at home, in the office, or outdoors. Their compact size makes them perfect as earbuds for iPhone, Android, or laptops and compatible with any Bluetooth device. For those seeking reliable everyday bluetooth headset with microphone performance and immersive listening, DHBT50 delivers comfort, control, and clarity you can count on.


  • Get in the Zone with Fast Pairing Bluetooth Audio: Experience fast, stable, and seamless wireless sound with advanced Bluetooth 5.3 technology. These bluetooth headset earbuds connect instantly to your smartphone, tablet, or laptop without the need for dongles or adapters. Ideal for people who work, travel, or move fast, they keep you locked in and distraction free wherever life takes you.
  • Speak Up with Precision Quad Mic Clarity: Equipped with four ENC microphones, two per earbud, these earbuds deliver exceptional noise reduction and clear voice transmission. Designed as high performance headsets with microphone for work, they keep you sounding sharp and focused whether you're in a crowded space, working remotely, or jumping between calls and tasks on the go.
  • Keep Moving with Quick Charging and Reliable Power: Charge fully in just 45 minutes using the included USB A to USB C cable. Stay powered with 6 hours of music time, 5 hours of talk time, and 200 hours on standby. The LED indicator light on the charging case helps monitor battery status. These earbuds work hard like your favorite work headset with mic, so you can stay connected longer.
  • Take Command with Responsive Touch Controls: Master your day with intuitive multi functional controls that let you play or pause music skip tracks change volume take calls or activate your voice assistant. Whether you are switching between Gaming and Music modes or tapping into Siri and Google Assistant these in ear headphones give you complete control without missing a beat.
  • Rugged Audio Power Built for Every Lifestyle: Enjoy ultra low latency in Gaming Mode with accurate immersive sound powered by 13mm drivers. These earbuds perform through sweat rain and busy days with a compact form made for active users. Designed for real life use across home office gym or travel they are trusted android earbuds that match your pace from start to finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.