Zoro Homepage

Bluetooth headset with Charging case - Black

  • Mfr # 90X

  • Zoro # G314836620


product price: $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90X
Zoro #
G314836620
UPC #
802029085637
Country of Origin
China

Description

Experience the remarkable battery life of the Delton 90x bluetooth headset with microphone, designed to keep you connected longer. This wireless headphones with mic allows you 100 hours of talk time,110 hours of playtime to indulge in your favorite music. The headset with mic for work offers an incredible standby time of up to 90 days. Additionally, Type-C fast charging technology of noise cancelling headphones bluetooth allows quick and efficient recharging.Comfort and ConvenienceThis headset with microphone for pc is engineered for ultimate comfort. Wear it on either ear, providing flexibility and ease of use. The plush ear cushions of our wireless bluetooth headset are comfortable for extended wear, making it ideal for long calls. The headphones wireless bluetooth rotating mic adjusts to your preferred angle. Intuitive controls for volume adjustment, pausing, and stopping are conveniently located on the bluetooth phone earpiece.Superior Sound Quality and CompatibilityImmerse yourself in the superior sound quality of our headphones wireless. Featuring advanced DSP electronic noise cancellation, bluetooth headset for work minimizes background noise for clearer sound. The noise-canceling wireless microphone further enhances call clarity by filtering out ambient sounds. Enjoy HIFI stereo sound for an enhanced listening experience with headset wireless bluetooth.Our bluetooth noise cancelling headphones with Bluetooth 5.0 technology also allow for uninterrupted audio streaming and communication. This headset with noise cancelling mic is compatible with popular platforms like Google Meet, Zoom, WhatsApp, Skype, and many more. This headphones noise cancelling ensures you stay connected across multiple communication tools. Whether you're using phones, tablets, Windows/Mac PCs, desktops, or Bluetooth desktop phones, this earpiece offers ultimate versatility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.