C3900 USB Conference Speakerphone AI Noise Reduction Mic Auto Pair USB 360 Degree Audio Sound AEC

  • Mfr # DSC3900-U

  • Zoro # G111718709


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Compatibility
PC Computers and Laptops; Any PC/laptop running Windows, MacOS, Linux, or ChromeOS, most video conferencing and software phone tools, including Microsoft Teams, Zoom, Google Meet, Skype, GoToMeeting, WebEx, RingCentral, and more
Cord Type
Wired
Portable
Yes
Driver
No driver install necessary
Ambient Noise Reduction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSC3900-U
Zoro #
G111718709
UPC #
802029084883
Country of Origin
China

Details

Compatibility
PC Computers and Laptops; Any PC/laptop running Windows, MacOS, Linux, or ChromeOS, most video conferencing and software phone tools, including Microsoft Teams, Zoom, Google Meet, Skype, GoToMeeting, WebEx, RingCentral, and more
Cord Type
Wired
Portable
Yes
Driver
No driver install necessary
Ambient Noise Reduction
Yes
Features
Portable wired USB conference room speakerphone delivers remarkable sound clarity to all your meetings, Easy to set up: just plug the USB cable into any PC or laptop, and you're all set; no software or drivers needed, just plug and go, Compatible with any PC/laptop running Windows, MacOS, Linux, or ChromeOS, Includes four microphones that provide 360-degree coverage and ensure users are heard from every angle and distance, while the echo cancellation helps eliminate background noise and ensure crisp, clear communication
User Friendly
Simple plu in and use
Connection
Type-C Wired Cord
Includes
Delton C3900 Conference Speaker, Charging Cord, User Manual
Color
Black
Microphone
(4) Microphones for 360-degree coverage

Description

Engineered with precision and equipped with cutting-edge features, this speaker is tailored to enhance your communication experience, whether you're engaged in professional meetings or connecting with loved ones. At the heart of the Delton C3900 is a robust 5-watt speaker that delivers a powerful audio output, ensuring that every spoken word is conveyed with exceptional clarity. This level of audio excellence brings a new dimension to conference calls, making virtual interactions feel as natural and engaging as face-to-face conversations. With a 5-meter voice distance range, the Delton C3900 captures voices seamlessly, allowing participants to express themselves without the fear of being unheard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.