Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip-On 10-Watt USB-A Computer Speaker, Black

  • Mfr # P150

  • Zoro # G116438053


product price: $54.99
/ea

Key Features

Enclosure Material
ABS
Color
Black
Length
12.99 in
Height
12.99 in
Includes
Computer Speaker, Connection Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P150
Zoro #
G116438053
UPC #
802029086214
Country of Origin
China

Dimensions

Length
12.99 in
Height
12.99 in
Width
10.62 in

Details

Enclosure Material
ABS
Color
Black
Item
Speaker
Includes
Computer Speaker, Connection Cord
Connection Type
USB
For Use With
Computer, Laptop, Tablet, Smartphone
Wired or Wireless
Wired

Description

Experience effortless audio with Delton P150 computer speakers for desktop pc, designed for simple plug-and-use. Featuring USB Type A and USB C connectivity, they eliminate the need for software installation or complicated setups. Just connect and enjoy rich, high-quality sound instantly. This speaker clip is ideal for anyone who values convenience and hassle-free functionality. Immersive Sound and Space-Saving DesignThis compact sound bar computer provides exceptional audio clarity with a 10W peak power output, dual 5x speakers, and a passive radiator, delivering deep, vibrant sound. Whether you're listening to music, watching movies, or gaming, this speaker with clip enhances every detail, offering crisp highs and powerful lows for an immersive, high-quality listening experience. Equipped with intuitive controls, this speaker for pc allows easy adjustments with volume, mute, and forward/backward buttons. Its convenient clip-on design ensures a secure attachment to your monitor, helping you keep your workspace tidy and organized. The compact shape saves valuable desk space, making it an ideal choice for those who appreciate functionality and a clutter-free environment. Adjustable Speakers for All Screen SizesOur desktop speakers boast an adjustable design that securely fits various screen sizes. It can be adjusted from 0.25 inches for laptops to 1.1 inches for larger gaming monitors, offering a stable and reliable attachment. These speakers for computers offer seamless compatibility with PCs, laptops, LCDs, and LEDs. Powered by a single USB cable, they eliminate the need for batteries, delivering crisp, clear audio. Streamline your workspace with one simple connection, keeping your setup clean and clutter-free.


  • Effortless Plug & Use Setup: Enjoy a seamless audio experience with Delton P150 USB speakers computer, featuring simple plug-and-use functionality. Equipped with a USB Type A and USB C connectivity, it requires no software installation or additional setup. Just plug in, and instantly enjoy high-quality sound, this usb speaker is perfect for those seeking convenience and simplicity without the hassle of complex configurations.
  • Immersive Superior Sound Quality: This small portable speaker delivers unparalleled audio clarity with 10W peak power, dual 5x speakers, and a passive radiator, offering deep, rich sound. Whether you're enjoying music, movies, or gaming, this clip speaker provides exceptional audio performance, enhancing every detail with crisp highs and powerful lows for an immersive listening experience.
  • Effortless Control and Space-Saving Design: This laptop speaker features intuitive controls, including volume up and down, a mute key, and forward/backward buttons, allowing you to adjust settings with minimal effort. Designed with a convenient clip-on, this pc speaker easily attaches to your monitor, keeping your workspace tidy and clutter-free. Its compact shape allows you to save desk space, making it ideal for those who value functionality and organization.
  • Customizable Fit for Every Screen: Our clip on speaker features an adjustable design that fits various screen sizes, ensuring a secure attachment to any device. It adjusts from 0.25 inches for laptops to 1.1 inches for larger gaming monitors, providing a secure and stable attachment. The usb computer speakers are perfect for versatile use across different screen types.
  • Universal Compatibility & Battery-Free Operation: Designed for PCs, laptops, LCDs, and LEDs, this versatile computer sound bar integrates effortlessly into any setup. Say goodbye to battery hassles with this portable speaker, seamlessly powered and delivering sound through a single USB cable. Streamline your workspace and enjoy a clutter-free setup with one simple connection for all your audio needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.