Zoro Homepage

Desk/Tabletop Projector Stand with 360 deg Rotating Base, White

  • Mfr # 12D

  • Zoro # G516438028


product price: $71.55
/ea

Key Features

Width
3.54 in
For Use With
Computer, Laptop, Tablet, Smartphone
Length
6.88 in
Height
2.5 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12D
Zoro #
G516438028
UPC #
802029086085
Country of Origin
China

Dimensions

Width
3.54 in
Length
6.88 in
Height
2.5 in

Details

For Use With
Computer, Laptop, Tablet, Smartphone
Material
Carbon Steel
Tilt angle
360°
Color
White
Item
Webcam Stand
Projector Mount Design
Projector Specific
Includes
Projector Stand

Description

Effortless Setup and Universal CompatibilityDelton 12D universal tripod projector stand simplifies your setup with quick and easy installation. Designed to support both table and desk setups, this projector table stand features a universal 1/4-inch screw mount with a large-area silicone pad to ensure compatibility with most projectors. Whether you're setting up at home, in the office, or outdoors, this projector table stand provides a stable, secure base for your projector, allowing for smooth and hassle-free operation.Versatile Adjustment and Reliable StabilityAchieve ultimate flexibility with the 360 deg rotating base of our light weight tripod stand, allowing you to project from any angle, front, side, or vertical. This adjustable projector mount is perfect for home theaters, office meetings, and outdoor events, ensuring that your projector is positioned for optimal viewing. The fully adjustable angles and thickened diagonal arm of our mount for projector provide exceptional support and stability, able to hold up to 11 lbs. The thoughtful thread opening design neatly secures your power cord, maintaining a clean and professional setup.Durable, Portable, and Travel-Friendly DesignCrafted from high-quality stainless steel, this small tripod stand is built for long-lasting durability. Its scratch-resistant finish ensures that it maintains its sleek look, while the anti-slip base keeps the stand secure, preventing any unwanted shifts. Lightweight and compact, this projector mount stand is easily portable for on-the-go use, making it perfect for both home and outdoor events. With its combination of durability, portability, and reliable performance, our projector holder provides the ideal solution for all your projection needs.


  • Effortless Installation with Universal Compatibility: Simplify your projector setup with the Delton 12D projector stand for outside, featuring a quick and easy installation process designed for convenience. Our outdoor projector stand has a mounting type that supports table and desk setups, and the universal 1/4-inch screw mount with a large-area silicone pad, outdoor projector stand tripod ensures compatibility with most projectors while keeping them secure.
  • 360 Degree Rotation and Adjustable Projection Angles: Enjoy complete flexibility with the 360 degree rotating base of our projector tripod stand allowing projection in any direction. The projector stand tripod ensures your device is set at the right angle for sharp visuals. With fully adjustable angles the projector stand tripods offer easy customization for any seating setup delivering a perfect view every time.
  • Thread Opening Design and Thickened Diagonal Arm: Keep your setup organized and professional with the thread opening design of our Metal projector stand that neatly secures the power cord, eliminating clutter for a clean presentation. The robust, thickened diagonal arm provides superior support and stability, making this mini projector stand capable of holding projectors up to 11 lbs without wobbling. This thoughtful design ensures reliability, even during extended use.
  • Durable Stainless Steel Build with Scratch Resistance: The stand for projector is made from high quality stainless steel that resists rust and wear over time. The standing tripod features a scratch resistant finish that protects surfaces and keeps it looking sleek and professional. With a durable frame the projector floor stand offers a stable base for all your viewing needs at home work or on the go.
  • Portable, Compact, and Anti-Slip Base: Designed for portability, this lightweight and compact projector mount is easy to transport between rooms or venues, making it perfect for dynamic use cases like office meetings, home movie nights, or outdoor parties. The sturdy anti-slip base of our portable projector stand ensures stable operation, preventing accidental shifts or vibrations, so you can enjoy uninterrupted viewing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.