Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Mouse, Vertical Computer Mouse Wireless with Auto Pair USB 6 Buttons Adjustable DPI

  • Mfr # DMERGS12P-WB

  • Zoro # G911812201


product price: $43.99
/ea

Key Features

Connector Type
Auto Pair USB Dongle
Color
Black
Features
Optical mouse with ergonomic shape for comfortable prolonged use, Reliable 2.4GHz wireless connection maintains productivity up to 30' from the device, Right-handed design lets the mouse fit perfectly in your right hand, Comes with an instant-connect USB dongle for a tidy wireless setup Works with just two AAA batteries, ensuring extended usage without the need for frequent replacements,
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMERGS12P-WB
Zoro #
G911812201
UPC #
802029085057
Country of Origin
China

Details

Connector Type
Auto Pair USB Dongle
Color
Black
Features
Optical mouse with ergonomic shape for comfortable prolonged use, Reliable 2.4GHz wireless connection maintains productivity up to 30' from the device, Right-handed design lets the mouse fit perfectly in your right hand, Comes with an instant-connect USB dongle for a tidy wireless setup Works with just two AAA batteries, ensuring extended usage without the need for frequent replacements,
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
Includes
Inside the box: S12P wireless mouse, USB dongle
Hand Designation
Right Handed
Drivers
No Drivers Needed
Battery Type
(2) AAA Batteries
Design
Verrtical Hand Shake Grip
Ergonomic
Yes

Description

Experience ergonomic innovation with the Delton S12P wireless mouse for laptop, designed to reduce wrist discomfort and hand cramps. Navigate with ease and precision on any surface thanks to smooth gliding pads and a precision-engineered scroll wheel. Enjoy the convenience of wireless freedom with a tidy 2.4 GHz connection and an instant-connect USB dongle. The usb mouse wireless features adjustable DPI settings 800, 1200, 1600 for tailored control, quiet buttons for a peaceful environment, and a smart sleep mode to conserve energy. Compatible with Windows and macOS, this silent vertical mouse wireless is a versatile tool for all your daily tasks. Powered by just 2 AA batteries, it ensures extended use without frequent replacements.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.