Zoro Homepage

Ergonomic Vertical Wireless Mouse, 6 High-Quality Buttons, Black

  • Mfr # S38

  • Zoro # G216468141


product price: $12.25
/ea

Key Features

Height
2.62 in
Length
4.37 in
Material
ABS Plastic
Number of Buttons
6
Includes
Mouse with Dongle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38
Zoro #
G216468141
UPC #
802029086184
Country of Origin
China

Dimensions

Height
2.62 in
Length
4.37 in
Width
3.3 in

Details

Material
ABS Plastic
Number of Buttons
6
Includes
Mouse with Dongle
Corded/Wireless
Wireless
Color
Black
Item
Mouse
Mouse Tracking Method
Optical
Mouse Operation
Buttons with scroll wheel
Power Source
Battery
Ergonomic
Yes
Left/Right Hand Use
Right
Mouse Style
Vertical
For Use With
Computer, Laptop, Tablet, Smartphone
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux

Description

Effortless Connectivity Across DevicesExperience the ultimate convenience with the Delton S38 computer wireless mouse, designed to deliver seamless wireless connectivity.These wireless mouse with usb Powered by advanced 2.4GHz USB dongle technology, this wireless usb mouse ensures reliable, lag-free performance whether youre working on a PC, laptop, or tablet PC. With broad compatibility that includes macOS and iOS, this silent click wireless mouse adapts to your dynamic needs. Ergonomics Meets Innovation for All-Day ComfortThis vertical wireless mouse is crafted with your comfort in mind. These computer mice offering an ergonomic vertical design that promotes natural hand positioning and minimizes wrist strain. This wrist-friendly pc wireless mouse is ideal for extended use, earning the recommendation of rheumatologists for its strain-reducing benefits. Whether youre navigating complex projects or enjoying everyday browsing, the thoughtfully designed shape of this usb computer mouse ensures a pain-free, enjoyable experience.Precision and Durability for Enhanced ProductivityFeaturing an advanced optical sensor and 3 adjustable DPI levels 800/1200/1600, this ergonomic mouse for laptop adapts effortlessly to your tasks, providing accurate tracking for both detailed work and casual use. The six responsive buttons, including forward/backward controls, a DPI switch, and a 3D scroll wheel. lightweight wireless mouse offers intuitive functionality at your fingertips. Built for durability and designed for silence, the noiseless buttons and glide pads deliver smooth, reliable performance on any surface. Combined with an auto-power saving mode and instant wake feature, the wireless mouse for computer ensures you stay productive. Equipped with 1 AA batteries for immediate use, this compact wireless mouse blends precision, comfort, and convenience to elevate your everyday tasks.


  • Seamless Wireless Connectivity for Uninterrupted Performance: Experience true wireless freedom with the Delton S38 Vertical wireless mouse powered by advanced 2.4GHz USB dongle technology. Enjoy stable lag free performance whether you are working on your PC laptop or tablet PC. Our usb mouse wireless compatibility that includes macOS and iOS this computer mouse is a versatile solution for professionals and casual users alike ensuring effortless connectivity across devices.
  • Ergonomic Vertical Design for Ultimate Comfort: Prioritize your comfort with our ergonomic mouse thoughtfully designed vertical shape crafted to promote natural hand positioning and reduce wrist strain. Ideal for extended use this silent wireless mouse is recommended by rheumatologists for its wrist friendly design. Say goodbye to discomfort and hello to a more productive and pain free experience with this usb mouse.
  • Enhanced Precision with Adjustable Control Settings: Achieve unparalleled accuracy with this wireless computer mouse, computer mouse wireless featuring an advanced optical sensor and 3 adjustable DPI levels 800 1200 1600. Whether you are working on detailed tasks or casual browsing the 6 responsive buttons including left right click forward backward DPI switch and 3D scroll wheel of this mouse for computer. This wireless mouse ergonomic ensure intuitive control and a seamless user experience tailored to your needs.
  • Durable Build, Silent Operation, and Smooth Movement: Built to last, this wireless ergonomic mouse boasts noiseless and durable buttons, perfect for quiet environments like offices and shared spaces. Glide pads ensure ultra-smooth movement on any surface, enhancing precision and ease of use. This ergonomic wireless mouse has auto-power saving mode preserves battery life. This ergonomic mouse wireless has instant wake feature allows you to resume work with a simple click, maximizing efficiency.
  • Productivity Boosting Features: Our portable mouse is thoughtfully designed to enhance your daily tasks combining ergonomic comfort and advanced functionality. This black wireless mouse Equipped with 1 AA batteries included in the package it is ready to use straight out of the box. Whether you are tackling work projects navigating through documents or engaging in creative pursuits this usb wireless mouse durable build noiseless operation and productivity focused features.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.