Zoro Homepage

Ergonomic Vertical Wireless Mouse w/ USB Dongle, 6 Buttons, Adjustable DPI, Right Handed

  • Mfr # DMERGS22-WB

  • Zoro # G311812214


product price: $43.69
/ea

Key Features

Color
Black
Features
This optical mouse is specially shaped to reduce strain on the wrist and hand, promoting a more natural and comfortable position for long-term use, Offers a reliable 2.4GHz wireless connection that reduces cable clutter on your desk, Rheumatologist-recommended vertical shape of this wireless computer mouse aligns the wrist and forearm in a natural posture, reducing the risk of repetitive strain injuries, Mouse is easy to set up: it will automatically pair with any USB device, eliminating complex installation processes
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
Laser/Optical
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMERGS22-WB
Zoro #
G311812214
UPC #
802029085033
Country of Origin
China

Details

Color
Black
Features
This optical mouse is specially shaped to reduce strain on the wrist and hand, promoting a more natural and comfortable position for long-term use, Offers a reliable 2.4GHz wireless connection that reduces cable clutter on your desk, Rheumatologist-recommended vertical shape of this wireless computer mouse aligns the wrist and forearm in a natural posture, reducing the risk of repetitive strain injuries, Mouse is easy to set up: it will automatically pair with any USB device, eliminating complex installation processes
Compatible With
PC Computers and Laptops
Corded/Wireless
Wireless
Laser/Optical
Yes
Includes
Inside the box: wireless mouse, magnetic wrist rest pad, USB dongle, and user manual
Hand Designation
Right Handed
Battery Type
(2) AA Batteries
Shape
Vertical
Wrist Rest
Yes
Ergonomic
Yes

Description

Introducing the Delton S22, a wireless ergonomic wireless mouse for laptops and PCs, crafted to enhance comfort and productivity. With a unique vertical design that promotes a natural wrist position, and a wrist-rest glide pad that ensures smooth movement, the S22 is dedicated to reducing wrist strain and fatigue. With 2.4G wireless technology, auto-pair USB connectivity, noiseless clicks, and precise scrolling, this computer mouse is comfortable whether you've got to work long nights, or want to enjoy long gaming sessions. Enjoy wireless freedom up to 30 feet, multi-OS compatibility including Windows and macOS, and customizable DPI settings. The Delton S22's has a sleek compartment to store the USB dongle so you can take it with you on-the-go, and thanks to Delton's power efficient chipset just 2 AA batteries ensure long-lasting performance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.