Zoro Homepage

Ergonomic Wired Mouse, Black

  • Mfr # S38

  • Zoro # G216468134


product price: $43.99
/ea

Key Features

Corded/Wireless
Wired
Material
ABS Plastic
Number of Buttons
6
Includes
Mouse,User Manual, USB Cable
Length
4.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S38
Zoro #
G216468134
UPC #
802029086054
Country of Origin
China

Dimensions

Length
4.37 in
Height
2.62 in
Width
3.3 in

Details

Corded/Wireless
Wired
Item
Mouse
Material
ABS Plastic
Number of Buttons
6
Includes
Mouse,User Manual, USB Cable
Color
Black
Mouse Tracking Method
Optical
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Ergonomic
Yes
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Operation
Buttons with scroll wheel
Power Source
Battery
Left/Right Hand Use
Right
Mouse Style
Vertical

Description

Ergonomic Design for ComfortDelton S38 wired mouse for computer is a game-changer for those seeking comfort during extended computer use. Its vertical design encourages a natural wrist position, reducing strain and promoting healthier hand and arm motions as recommended by experts. Whether you're working on intensive projects or gaming for hours, this wired computer mouse provides unparalleled comfort, helping to alleviate wrist tension and support your long-term well-being.Seamless Precision for Every TaskThis wired ergonomic mouse features intuitive controls that make multitasking seamless. With left and right click buttons, forward and backward navigation buttons, and a smooth 3D scroll wheel, this ergonomic vertical mouse offers all the tools you need for effortless navigation. The integrated DPI switch provides three sensitivity settings 800/1200/1600, enabling precise control tailored to your activity, be it browsing, gaming, or professional tasks. This ergonomic computer mouse has accurate tracking which ensures consistent performance across various surfaces, boosting productivity and efficiency.Durability and CompatibilityBuilt to last, our vertical ergonomic mouse combines durability with quiet operation, thanks to its noiseless buttons and integrated glide pads. These features make this wired vertical mouse ideal for shared spaces and noise-sensitive environments. Compatible with a wide range of devices and operating systems, including Windows, macOS, Linux, and Chrome OS, this wired usb mouse ensures a hassle-free experience whether you're using a PC, laptop, or tablet. Its smooth 3D scroll wheel and silent-click technology enhance usability, making this silent wired mouse an excellent choice for professionals, gamers, and casual users alike.


  • Ergonomic Vertical Design for All-Day Comfort: Experience superior comfort and support with Delton S38 wired ergonomic computer mouse, featuring a vertical design that promotes natural wrist positioning and reduces strain during extended use. This ergonomic mouse is Rheumatologist-recommended for healthier hand and arm motions, and is perfect for professionals, gamers. The optical sensor of this wired mouse ensures precise tracking, for smooth navigation.
  • Advanced Customization and Precise Control: Elevate your productivity with tailored sensitivity options using 3 adjustable DPI settings (800/1200/1600) of this pc mouse. This wired vertical mouse features an advanced optical sensor, left/right click buttons, forward/backward navigation buttons, a DPI switch, and a smooth 3D scroll wheel, offering seamless multitasking and precise control for gaming, browsing, or work tasks with effortless ease.
  • Smooth and Quiet Operation for Any Environment: Enjoy a distraction-free experience with noiseless buttons and integrated glide pads of this laptop mouse that ensure smooth, silent, and responsive operation across various surfaces. Perfect for shared spaces, libraries, or noise-sensitive environments, this mouse for laptop combines comfort, efficiency, and quiet functionality for all-day use.
  • Versatile Compatibility and Responsive Tracking: Achieve ultimate convenience with wide compatibility for Windows, macOS, Linux, and Chrome OS of this mouse for computer. This silent mouse is also compatible with devices like PCs, laptops, and tablets. The advanced optical sensor of this ergo mouse enhances accuracy and tracking on various surfaces, making this wired computer mouse a reliable choice for professionals, students, and casual users alike.
  • Efficiency and Ease for Everyday Tasks: Streamline your workflow with the wired ergonomic portable mouse's smooth 3D scroll wheel, designed for intuitive navigation through long documents or web pages. Combining precision, speed, and lasting comfort, this wired mouse for laptop features an optical sensor for consistent performance and enhanced multitasking capabilities, making it an essential tool for daily productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.