Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergonomic Wireless Battery Keyboard for PC Laptop Office Remote Work

  • Mfr # DKMKITERG20-WB

  • Zoro # G411718720


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Includes
Box contains: SB200 ergonomic wireless keyboard, auto-pair USB dongle for SB200, S20 ergonomic wireless mouse, auto-pair USB/USB Type-C dongle for S20
Keyboard Layout
Split Key
Design
Ergonomic
Features
Wireless keyboard has a split key ergonomic design to encourage a healthier wrist posture that reduces hand fatigue and wrist strain, Enjoy a wireless setup that provides freedom of movement thanks to a reliable 2.4G wireless connection, Keyboard dimensions: 8.3" x 19.7", Vertical mouse features a responsive five-button layout for precise control, making it suitable for various tasks, Ergonomic keyboard is equipped with 12 function keys that include media control, browser control, and app shortcuts; features a total of 105 keyboard keys, including a full numpad, providing a comprehensive layout to cater to your specific needs
Wrist Rest
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKMKITERG20-WB
Zoro #
G411718720
UPC #
802029084906
Country of Origin
China

Dimensions

Keyboard Size
Full Size 105 keys with 12 function keys

Details

Includes
Box contains: SB200 ergonomic wireless keyboard, auto-pair USB dongle for SB200, S20 ergonomic wireless mouse, auto-pair USB/USB Type-C dongle for S20
Keyboard Layout
Split Key
Design
Ergonomic
Features
Wireless keyboard has a split key ergonomic design to encourage a healthier wrist posture that reduces hand fatigue and wrist strain, Enjoy a wireless setup that provides freedom of movement thanks to a reliable 2.4G wireless connection, Keyboard dimensions: 8.3" x 19.7", Vertical mouse features a responsive five-button layout for precise control, making it suitable for various tasks, Ergonomic keyboard is equipped with 12 function keys that include media control, browser control, and app shortcuts; features a total of 105 keyboard keys, including a full numpad, providing a comprehensive layout to cater to your specific needs
Wrist Rest
Yes
Mouse Operation
Button(s) with scroll wheel
Connection
Auto Pair USB Dongle
For Use With
PC Computers and Laptops
Wired or Wireless
Wireless
Scroll Wheel
Yes
Color
Black
Typing Area
Comfortable and spacious
Compatibility with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Mouse design
Vertical Ergonomic Mouse for right hand

Description

Transform your workspace with the Delton G20 combo, designed for comfort and efficiency. Featuring a padded wrist rest and ergonomic keyboard, bid farewell to hand fatigue and embrace uninterrupted productivity. Enjoy extended battery life and easy setup, with no complex configurations required. The wireless design and energy-efficient features ensure convenience and sustainability. Elevate your work experience with the Delton G20 combo and enhance your well-being while boosting productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.