Zoro Homepage

Foldable Portable Wireless Keyboard with Touchpad - Black

  • Mfr # F92

  • Zoro # G414836605


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F92
Zoro #
G414836605
UPC #
802029085835
Country of Origin
China

Description

Portable Efficiency with Foldable DesignElevate your workflow with Delton F92 foldable bluetooth keyboard with trackpad, designed for easy portability and travel. Measuring L 11.97 x W 3.85 x H 0.24 when open and compacting to L 5.98 x W 3.93 x H 0.78 when folded, it fits seamlessly into any bag for effortless storage. This rechargeable compact keyboard is ideal for remote work, commuting, or use on the go.Seamless Connectivity and Precision Touchpad ControlOur usb keyboard wireless is equipped with advanced Bluetooth technology and an auto-pair USB dongle. Whether you're pairing with a laptop, tablet, or smartphone, this computer keyboard wireless ensures a stable and rapid connection. It supports Windows, MacOS, iOS, and Android, ensuring versatile and reliable performance for all your devices. Experience precise and comfortable typing with our compact wireless keyboard bluetooth, equipped with scissor-switch keys. The spacious L 5.20 x W 2.40 touchpad supports a full range of gestures, offering precise control from basic navigation to advanced functions. Featuring 12 multimedia keys, this quiet bluetooth keyboard portable lets you easily manage music, videos, and volume. Extended Battery Life and Quiet TypingFeaturing a rechargeable 50-hour battery, this travel keyboard offers long-lasting performance without frequent recharging. The Type-C charging port of our wireless keyboard touchpad provides rapid power-ups, ensuring youre always ready to work. The auto-sleep function conserves the battery after 10 minutes of inactivity, while the LED indicator keeps you updated on the battery and Bluetooth status. In addition, this durable folding keyboard bluetooth provides a quiet, seamless typing experience, and its compact construction makes it ideal for remote work or travel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.