Zoro Homepage

G520 Wireless Computer Headset Stereo Gaming Headphones w/ Retractable Microphone Auto Pair USB

  • Mfr # DBHG520

  • Zoro # G511718736


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connections
Connection Range
30 Feet
Charging Method
USB-C Charging cord
Headband Design
Comfortable padded, and adjustable headband
Compatable with
MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBHG520
Zoro #
G511718736
UPC #
802029084753
Country of Origin
China

Details

Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connections
Connection Range
30 Feet
Charging Method
USB-C Charging cord
Headband Design
Comfortable padded, and adjustable headband
Compatable with
MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Ear Design
Double Ear Stereo Over the Ear Headphones
Left or Right Ear
Both Left and Right
Power Source
Rechargeable Internal Battery
Drivers
50mm
Includes
Comes with a charging cable and auto-pair USB Bluetooth dongle
Charge Time
2 Hours
Microphone
Retractable, boom, omni-directional noise canceling microphone
Wired or Wireless
Wireless
Active Noise Canceling (ANC)
Active Noise Canceling (ANC)
Bluetooth
Bluetooth
Color
Black
Features
Lightwieght headset with on the go capabilities, Wireless Bluetooth and USB dongle connectivity for compatibility with PCs, laptops, iPhones, and Android phones, Ergonomic over-the-ear design, Retractable Microphone
Battery Life
Headset Talk Time: 35 Hours & Up To 300 Hours of Stanby Time
For Use With
PC Computers, Laptops, iOS & Android

Description

This Bluetooth headset features powerful speakers so you can be sure to enjoy clear conversations during the business day and rich full sound while you play. The omnidirectional mic captures background noise and, combined with clear voice capture cVc technology, filters out noise so that your voice comes across loud and clear. Whether you're discussing a new product or relaying enemy locations, the G520 computer headset offers exceptional conversation quality. With a 35-hour battery, the G520 powers through the work day and also lets you dominate late-night raids. With 50mm drivers, a retractable microphone, memory foam headband cushion, and memory foam ear cushions, this over-the-head headset is also a great music partner on long trips. The G520 is your audio companion for crushing deadlines at the office and the enemy team after-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.