Zoro Homepage

Headset Stand with Under-Desk Holder and 3 USB-A Ports, Black

  • Mfr # HS7

  • Zoro # G716438040


product price: $54.99
/ea

Key Features

Width
6 in
Includes
Headphone Holder Stand
Wired or Wireless
Wired
For Use With
Computer, Laptop, Tablet, Smartphone
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS7
Zoro #
G716438040
UPC #
802029085972
Country of Origin
China

Dimensions

Width
6 in
Height
1.5 in
Length
7 in

Details

Includes
Headphone Holder Stand
Wired or Wireless
Wired
Item
Headset Holder
For Use With
Computer, Laptop, Tablet, Smartphone
Color
Black
Material
ABS

Description

Sleek Design for a Tidy WorkspaceElevate your workspace with the Delton HS7 headset controller stand, a seamless blend of style and functionality. This headset hook is perfect for keeping your headphones, controllers, and cables neatly arranged, ensuring a clutter-free environment. Compact, lightweight, and travel-friendly, the desk headset holder adapts effortlessly to stationary and mobile workstations. Its sleek design enhances your desk's aesthetic and provides the convenience of having your essentials within reach, delivering a polished and professional look.Smart Features for Easy AccessEnjoy unparalleled accessibility with this 360 deg rotating desk hook for headphones, offering effortless access to your gear from any angle. The desk headphone holder's secure attachment fits desk edges between 0.4 and 1.6 inches thick, saving valuable space while providing a reliable hold. Our headphone desk hanger is designed with an arc-shaped hook and cushioned surface, so it protects your headphones from wear and tear. The head phone holder for desk can hold headphones up to 2.4 inches wide and support up to 1 kg, and it ensures durability and stability for all your essentials.Advanced Connectivity and Simplified OrganizationTransform your setup with our headphone holder stand's integrated connectivity options. It offers seamless data transfer and device compatibility, featuring three USB 2.0 ports, an SD port, a TF card port, and a Type-C port. The included 4ft cable of our desk hanger hook allows flexible placement while maintaining a neat appearance. A dedicated tray adds even more functionality, storing controllers and accessories. With its tool-free installation and travel-friendly design, the headset hanger for desk makes organization effortless, whether at home, in the office, or on the go.


  • Sleek & Multifunctional Workspace Solution: Upgrade your space with the Delton HS7 headset stand, a sleek and portable headphone holder that keeps your gear organized. This under desk headset holder secures headphones, controllers, and cables while saving space. Lightweight and compact, the headset holder works perfectly in any setup. The modern desk headset hanger adds polished style and everyday convenience to your workstation.
  • 360 Degree Rotating Access & Secure Attachment: The gaming headset stand rotates 360 degrees for easy access to headphones controllers or cables from any angle. The under desk headphone hanger fits desk edges from 0.4 to 1.6 inches thick providing a secure grip. This headphone hanger saves valuable space while keeping your essentials organized and always within reach whether you are working or gaming.
  • Enhanced Protection & Superior Stability: Keep your gear in pristine condition with the arc-shaped hook of our headphone hook. Headphone hanger for desk features a curved surface cushion that prevents wear and tear on your headphones, adding an extra layer of protection. With the capacity to hold headphones up to 2.4 inches wide and support up to 1 kg, this headphone holder desk guarantees superior stability and durability, providing a secure space for all your accessories.
  • Advanced Connectivity & Flexible Placement: Revolutionize your workspace with our gaming headset holder's five versatile ports, featuring 3 USB 2.0 ports for fast data transfer, 1 SD port, and 1 TF card port. The hanger hook's integrated Type-C port allows seamless connectivity with laptops, making it easy to plug and play. With a generous 4ft cable length, you can position the headset holder for desk flexibly while maintaining a clean and organized environment.
  • Dedicated Storage & Effortless Installation: Declutter your space with the desk headphone hanger featuring a tray for storing cables controllers and more. The headphone hanger under desk installs easily without tools while the headphone hook for desk delivers instant organization. With a compact and travel friendly design the headset hook for desk is perfect for use at home at work or anywhere you need quick access to your gear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.