
K130 Wireless Computer Headset Bluetooth Earpiece with Noise Canceling Microphone and Case
Mfr # DBHK130
Zoro # G311718721
product price: $99.74
/ea
Free Shipping & Returns
Key Features
Intuitive Touch Controls
Power, Volume, Answer/end Call, Play/pause music, and Tack Control
For Use With
PC Computers, Laptops, iOS & Android
Electronic Noise Canceling (ENC)
Electronic Noise Canceling (ENC)
Multi Device Usage
Connect to upto 2 devices using either connection for device toggle capability
Power Source
Rechargeable Internal Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBHK130
Zoro #
G311718721
UPC #
802029084838
Country of Origin
China
Details
Intuitive Touch Controls
Power, Volume, Answer/end Call, Play/pause music, and Tack Control
For Use With
PC Computers, Laptops, iOS & Android
Electronic Noise Canceling (ENC)
Electronic Noise Canceling (ENC)
Multi Device Usage
Connect to upto 2 devices using either connection for device toggle capability
Power Source
Rechargeable Internal Battery
Battery Life
Talk Time: 82 Hours, Headset Talk Time: 12 Hours & 72 Hours Additional Charge-Charging Case
Color
Black
Connection Range
30 Feet
Bluetooth
Bluetooth
Compatable with
MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Wired or Wireless
Wireless
Includes
Box contains: headset, charging and storage case, auto-pair USB dongle, three earbud cushions, USB Type-A to USB Type-C charging cable
Features
Crystal-clear audio quality for both you and your caller, Clear Voice Capture (CVC) technology, Auto Pair USB Dongle Included, Adjustable Microphone
Microphone
Dual Microphones
Ear Design
Single Monoaural in the ear earbud that can be worn on the right or left ear
Charging Case
LED Charge Level Indicator, Stores up to 70 hours additional Talk Time
Left or Right Ear
Both Left or Right
Charging Method
Charging carrying case, or USB-C Charging cord
Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connections
Description
The Delton K130 computer headset is a perfect companion for productivity and seamless communication. With an impressive battery life of up to 12 hours of continuous use and an additional 72 hours available through the charging case, the K130 is always available when you need it to be. With three differently sized soft cushions to fit the wearer's comfort, a crystal clear noise-canceling mic, and outstanding sound quality, it's the perfect headset for any executive. Setup is a breeze with the included auto-pair USB dongle: just plug in, and you're good to go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.