Zoro Homepage

KB250&S38 2.4GHz Wireless Ergonomic Keyboard and Mouse Combo, Black

  • Mfr # KB250/S38

  • Zoro # G816438049


product price: $175.99
/ea
Free Shipping & Returns

Key Features

No of Buttons
6
Mouse Style
Vertical
Power Source
Battery
Bluetooth Compatible
Yes
Height
2.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB250/S38
Zoro #
G816438049
UPC #
802029086030
Country of Origin
China

Dimensions

Height
2.01 in
Length
17.94 in
Width
9.04 in

Details

No of Buttons
6
Mouse Style
Vertical
Power Source
Battery
Bluetooth Compatible
Yes
Material
ABS Plastic
Number of Keys
111
Ergonomic
Yes
Color
Black
Features
Ergonomic, Split, Wrist Rest, Vertical Mouse
Mouse Tracking Method
Optical
Wired or Wireless
Wireless
Hand Orientation
Right & Left Handed
Includes
Keyboard and Mouse, 2X USB Cables
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Item
Keyboard and Mouse Combo
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Operation
Scroll wheel with middle button

Description

Comfort Redefined for All-Day ProductivityTransform your work experience with the Delton S38 wireless mouse and keyboard combo, designed to support your comfort throughout the day. The silent wireless keyboard features a plush pillow wrist rest and a curved design, ensuring natural wrist positioning to minimize strain during extended sessions. Paired with the vertical design of the mouse, this wireless keyboard with mouse promotes healthy posture, making it a reliable companion for professionals, students, and multitaskers alike.Unparalleled Precision and Quiet PerformanceEnjoy precise control and customizable navigation with the high-performance wireless usb mouse. This wireless computer mouse is equipped with an advanced optical sensor and six intuitive buttons, optical mouse wireless including left/right click, forward/backward, DPI switch, and a smooth 3D scroll wheel. Adjustable DPI settings 800/1200/1600 allow you to personalize sensitivity for work or play. Complementing the wireless ergonomic mouse, the mac wireless keyboards whisper-quiet keys and ergonomic 111-key layout deliver a distraction-free and comfortable typing experience, perfect for focused tasks in any environment.Seamless Connectivity and Versatile CompatibilityStreamline your workflow with a 2.4GHz auto USB dongle, providing a hassle-free wireless connection for uninterrupted performance. The wireless keyboard ergonomic is powered by two AA batteries not included and features an intelligent auto power-saving mode, preserving energy with instant wake functionality. Whether you're using a PC, laptop, tablet, or smartphone, this versatile usb keyboard and mouse combo offers compatibility across Windows, macOS, and iOS platforms. keyboard wireless mouse combo making it an essential tool for professionals and casual users alike. With its intuitive design and exceptional functionality, the silent keyboard and mouse wireless combo ensures comfort and efficiency for every task.


  • Ergonomic Comfort for Extended Use: Elevate your productivity with Delton S38 wireless keyboard mouse combo designed for all-day comfort and wellness. The wireless keyboard features a plush pillow wrist rest and an ergonomic, curved design for natural wrist positioning, reducing strain during extended use. Our rheumatologist-recommended wireless mouse includes glide pads and a vertical design, These wireless keyboards ensuring a healthy and strain-free typing and navigation posture.
  • Advanced Precision and Customization: Enjoy seamless navigation and personalized control with the ergonomic mouse.usb mouse wireless features a high-performance optical sensor, six responsive buttons, including left/right click, forward/backward, DPI switch, and 3D scroll wheel, and adjustable DPI levels (800/1200/1600) for sensitivity preferences. Perfect for work or play, this vertical mouse delivers smooth and accurate movement across various surfaces for exceptional precision.
  • Quiet, Distraction-Free Typing and Clicking: Enhance focus and productivity with a quiet wireless keyboard and mouse featuring whisper-quiet keys. The ergonomic key layout, paired with a full-sized 111-key design,wireless mouse keyboard combo ensures a distraction-free and complete typing experience. Whether you're working in a professional setting, home office, or during late hours, this wireless mouse and keyboard combo guarantees smooth, noise-free functionality.
  • Hassle-Free Connectivity and Energy Efficiency: Simplify your setup with a 2.4GHz auto USB dongle for plug-and-Use wireless connectivity, providing a stable and seamless connection. The quiet wireless keyboard is powered by two AA batteries (not included) and wireless keyboard and mouse combo include an intelligent auto power-saving mode that activates after 10 minutes of inactivity. With instant wake-up functionality, your devices are always ready to perform at their best.
  • Versatile Compatibility and Full-Sized Convenience: Meet all your productivity needs with this full-sized 111-key ergonomic keyboard and mouse wireless combo.computer wireless mouse Designed for versatility, it supports PCs, laptops, tablets, and smartphones with compatibility across Windows, macOS, and iOS platforms. Whether for professional work, casual browsing, or multitasking, this mouse and keyboard combo ensures effortless functionality and comfort for every device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.