Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB250&S38 Ergonomic Wired Keyboard and Mouse Combo, Black

  • Mfr # KB250/S38

  • Zoro # G616438034


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Hand Orientation
Right & Left Handed
Width
17.94 in
Includes
Keyboard and Mouse, 2X USB Cables
Ergonomic
Yes
Power Source
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB250/S38
Zoro #
G616438034
UPC #
802029086047
Country of Origin
China

Dimensions

Width
17.94 in
Height
3.3 in
Length
18.5 in

Details

Item
Keyboard and Mouse Combo
Hand Orientation
Right & Left Handed
Includes
Keyboard and Mouse, 2X USB Cables
Ergonomic
Yes
Power Source
Wired
Mouse Operation
Scroll wheel with middle button
Mouse Tracking Method
Optical
Material
ABS Plastic
For Use With
Computer, Laptop, Tablet, Smartphone
Number of Keys
111
Wired or Wireless
Wired
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
No of Buttons
6
Color
Black
Mouse Style
Vertical
Features
Ergonomic, Split, Wrist Rest, Vertical Mouse

Description

Ergonomic Comfort for Enhanced ProductivitySay goodbye to wrist strain with Deltons wired keyboard mouse combo, designed to promote comfort and reduce strain. Our vertical ergonomic mouse naturally aligns with your hand. ergonomic mouse wired providing a strain-reducing experience for extended use. The quiet wired keyboard features a plush, pillowed wristrest that supports long typing sessions. Recommended by Rheumatologists, this USB wired keyboard and mouse duo helps protect your wrists while ensuring you stay focused and productive throughout the day.Precision Control for Optimal EfficiencyUnlock your potential with our high-performance wired keyboard and mouse set! The Wired Mouse boasts 6 high-quality buttons, including left/right click, forward/backward, DPI switch, and a 3D scroll wheel for seamless control. With three adjustable DPI levels 800/1200/1600, you can customize your cursors sensitivity for precision. The full-sized wired computer keyboard features quiet ergonomic keys for a smooth and noise-free typing experience, ensuring you can work with complete focus.Quiet and Durable DesignWith our ergonomic set, you can experience a quieter, more peaceful workspace. The wired ergonomic mouse has noiseless buttons, eliminating the distracting clicking sounds typically found in standard devices. Similarly, the keyboard wired has quiet keys to ensure an undisturbed typing experience. Crafted for durability, both devices offer long-lasting performance while maintaining comfort, making them ideal for a variety of tasks such as working, gaming, or studying.Universal Compatibility for Seamless ConnectivityOur quiet ergonomic keyboard and mouse are designed to be compatible with various devices. This set ensures smooth operation across all platforms, whether using a PC, laptop, tablet, or even macOS and iOS. The vertical mouses optical sensor provides precise tracking, while the keyboard connects easily via USB-A with a 4.9-ft cable. Stay connected and productive across devices, making it an excellent choice for any setup at home or in the office.


  • Engineered for Comfort and Health: Say goodbye to wrist strain with Delton's wired keyboard and mouse combo. Our ergonomic mouse is designed to align with your hand's natural position, offering a comfortable, strain reducing experience. The plush, pillowed wrist rest on the keyboard ensures your wrists stay supported during extended typing sessions. Both devices are recommended by rheumatologists, making them perfect for anyone looking to protect their wrists while staying productive.
  • Boost Your Productivity with Precision: Unlock your full potential with this USB keyboard and mouse combo. The wired ergonomic mouse features 6 high-quality buttons, including left/right click, forward/backward, DPI switch, and a 3D scroll wheel, giving you complete control over your tasks. With its quiet ergonomic keys and full-sized 111-key layout, the wired keyboard ensures precise, noise-free typing to keep you focused and efficient.
  • Quiet, Durable, and Built to Last: Experience a quieter workspace with our ergonomic keyboard and mouse set. The mouse features noiseless buttons, eliminating annoying clicking sounds, while the keyboard's quiet keys provide a peaceful typing experience. They are crafted for durability, offering long-lasting performance without compromising comfort. Whether working, studying, or gaming, this wired keyboard and mouse set ensures a reliable and quiet setup for all your tasks.
  • Seamless Compatibility Across Devices: Whether working from a PC, laptop, tablet PC or even macOS and iOS, this ergonomic mouse and keyboard duo has you covered. The vertical ergonomic mouse's optical sensor ensures smooth, precise tracking across all devices, and the keyboard with a 4.9-ft cable connects easily via USB-A and supports multiple operating systems. Stay productive and connected no matter your device, enjoying a seamless experience at home, in the office, or on the go.
  • Optimized for Comfort and Efficiency: Our ergonomic keyboard and mouse combo enhances comfort and performance. The mouse has 3 adjustable DPI levels (800/1200/1600) to fine-tune your cursor sensitivity, while the ergonomic wired keyboard's layout and plush wrist rest support better typing posture. Computer keyboards provide a perfect balance of comfort and functionality, making them ideal for professionals, gamers, and anyone who values comfort and efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.