Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB35 Mini Computer Keyboard and Mouse Combo for Laptop Remote Work

  • Mfr # DKMKITMIN35-WB

  • Zoro # G911718756


product price: $70.15
/ea

Key Features

For Use With
PC Computers and Laptops
Mouse Design
Ultra Slim/ Thin
Connection
Auto Pair USB Dongle
Features
Compact wireless keyboard and optical mouse combo in silver color designed for professional use, Combo features both Bluetooth for convenience and a 2.4GHz auto-pair USB dongle for a reliable connection, Mouse dimensions: 0.87"H x 2.24"W x 4.4"D, Keyboard dimensions: 4.9" x 11.1", Requires four AAA batteries (two for the mouse and two for the keyboard, not included), Keyboard comes with 12 functional keys and media controls, allowing for easy access and control over your volume, music, and videos
Power Supply
(2) AAA batteries each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKMKITMIN35-WB
Zoro #
G911718756
UPC #
802029085170
Country of Origin
China

Dimensions

Keyboard Size
Full Size 105 keys with 12 multimedia keys

Details

For Use With
PC Computers and Laptops
Mouse Design
Ultra Slim/ Thin
Connection
Auto Pair USB Dongle
Features
Compact wireless keyboard and optical mouse combo in silver color designed for professional use, Combo features both Bluetooth for convenience and a 2.4GHz auto-pair USB dongle for a reliable connection, Mouse dimensions: 0.87"H x 2.24"W x 4.4"D, Keyboard dimensions: 4.9" x 11.1", Requires four AAA batteries (two for the mouse and two for the keyboard, not included), Keyboard comes with 12 functional keys and media controls, allowing for easy access and control over your volume, music, and videos
Power Supply
(2) AAA batteries each
Wired or Wireless
Wireless
Design
Ultra Slim
Scroll Wheel
Yes
Keyboard Layout
Flat
Color
Black
Includes
Inside the box: wireless keyboard and mouse, auto-pair USB dongle, and user manual
Mouse Operation
Button(s) with scroll wheel
Compatibility with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops

Description

The portable KB35 mini keyboard and wireless computer mouse is a pair of input devices commonly used with computers. The mouse is a handheld device used to move a cursor on a screen, select items, and interact with graphical user interfaces. The keyboard is a set of keys used to input text, commands, and shortcuts. Together, they provide a user-friendly interface for navigating and interacting with digital content on a computer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.