Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KBM20 Wired Large Big-Button/Big-Key Backlit Keyboard and Mouse Combo, Black

  • Mfr # G20

  • Zoro # G816438025


product price: $71.55
/ea

Key Features

Hand Orientation
Right & Left Handed
Material
Plastic
Mouse Operation
Scroll wheel with middle button
Mouse Style
Traditional
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20
Zoro #
G816438025
UPC #
802029086023
Country of Origin
China

Dimensions

Height
1.18 in
Width
7.28 in
Length
18.5 in

Details

Hand Orientation
Right & Left Handed
Material
Plastic
Mouse Operation
Scroll wheel with middle button
Mouse Style
Traditional
No of Buttons
3
Power Source
Wired
Wired or Wireless
Wired
Includes
Backlit Keyboard and Mouse
Number of Keys
104
Features
Big Keys, Backlit, Standard
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Color
Black
Item
Keyboard and Mouse Combo
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Tracking Method
Optical

Description

Optimized Accessibility and VisibilityDelton KBM20 wired lighted keyboard and office keyboard combo is thoughtfully designed to meet the needs of users seeking clarity and convenience in their daily tasks. Featuring 4X larger, easy-to-read letters, this usb keyboard ensures effortless typing for individuals who require enhanced visibility. The adjustable backlit keys provide excellent illumination, making it easy to work in low-light settings without straining your eyes. Its sleek, USB-powered design not only offers seamless connectivity but also adds a modern touch to any workspace, blending functionality with style.Comfortable and Productive DesignPrioritizing user comfort, the computer keyboard features adjustable legs, allowing you to customize your typing angle for long-term ease. The durable, smooth keys deliver a satisfying tactile response, making every keystroke precise and efficient. With 12 multimedia function keys, essential shortcuts are just a press away, helping boost productivity. Accompanying the backlit keyboard is a silent, ambidextrous wired computer mouse equipped with a high-performance 1200 DPI optical sensor for precise tracking. Its intuitive design caters to both left- and right-handed users, ensuring seamless operation in both professional and personal environments.Hassle-Free Setup and VersatilityThis backlit keyboard and mouse combo is compatible with a broad range of devices, including PCs, laptops, tablets, and MacBooks, it supports multiple operating systems like Windows, macOS, Chrome OS, and Linux. Whether you're at home, in the office, or on the go, this large keyboard and wired usb mouse duo adapts to your needs. The compact large print keyboard dimensions and adjustable backlighting make it versatile for any workspace, while the USB-powered silent mouse wired, with its smooth scroll wheel and three responsive buttons, ensures accurate navigation.


  • Reliable Durability & Flexible Cable Lengths: Delton KBM20 mouse and keyboard combo is crafted for durability and long-term use, to withstand daily wear and tear. The 4.9 ft USB-powered wired keyboard cable and 4.2 ft laptop mouse wired cable offer generous reach, allowing for flexible and organized setups. Whether for professional tasks or personal projects, this keyboard mouse combo delivers dependable performance with every use, ensuring your productivity remains uninterrupted.
  • Enhanced Visibility and Accessibility: This computer keyboard features 4X larger, easy-to-read letters, making it an excellent choice for the elderly or anyone who prefers bold, clear text for effortless typing. Our silent keyboard's USB-powered design ensures convenient connectivity without the need for additional power sources. Adjustable backlit keys enhance visibility in low-light environments, ensuring a comfortable typing experience.
  • Ergonomic Design & Superior Comfort: Our quiet keyboard offers adjustable legs, allowing you to find the perfect typing angle. Its smooth, durable keys provide a satisfying tactile response, enhancing typing accuracy. With 12 multimedia function keys, users can easily access shortcuts for improved productivity. The silent, ambidextrous wired mouse includes a 1200 DPI optical sensor for precise tracking, catering to both left- and right-handed users.
  • Plug and Use Setup and Universal Compatibility: Say goodbye to complicated installations with this hassle-free wired keyboard and mouse combo. Just plug it into your device, and you're ready to work or play. Compatible with Windows, macOS, Chrome OS, Linux, and a wide range of devices including PCs, laptops, tablets, and MacBooks, this mouse keyboard combo ensures seamless functionality across various platforms, making it a reliable choice for diverse setups.
  • Versatile Functionality for Any Setting: Whether at home, in the office, or on the move, this usb keyboard and mouse combo offers exceptional versatility. The portable keyboard has a compact size (L 17.5 x W 4.5 x H 0.8 inches) fits neatly into any workspace. The USB-powered wired mouse for computer, with its precise dimensions (L 4.72 x W 2.36 x H 1.50 inches), smooth scroll wheel, and three intuitive buttons, provides precise navigation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.