Zoro Homepage

M201D Wireless Computer Headset Stereo Bluetooth Headphones Over the Ear Comfort Cups w/ Microphone

  • Mfr # DBHM201D

  • Zoro # G911718732


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Includes
Inside the box: Bluetooth headset, USB Type-C charging cable, 3.5mm audio cable, and user manual
Color
Black
Connection Range
30 Feet
For Use With
PC Computers, Laptops, iOS & Android
Features
Swivel earcups, and plush cushions for extended wear, Included 4.6-foot cable for freedom of movement,Advanced noise cancellation technology, Five integrated microphones for superior noise capture, Automatic pairing with computers, laptops, or desktop phones
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBHM201D
Zoro #
G911718732
UPC #
802029085262
Country of Origin
China

Details

Includes
Inside the box: Bluetooth headset, USB Type-C charging cable, 3.5mm audio cable, and user manual
Color
Black
Connection Range
30 Feet
For Use With
PC Computers, Laptops, iOS & Android
Features
Swivel earcups, and plush cushions for extended wear, Included 4.6-foot cable for freedom of movement,Advanced noise cancellation technology, Five integrated microphones for superior noise capture, Automatic pairing with computers, laptops, or desktop phones
Compatable with
MS Teams, Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Ear Design
Double Ear Stereo Over the Ear Headphones
Power Source
Rechargeable Internal Battery
User Friendly
Simple plug and use
Connection
Wireless Bluetooth & USB Auto Pair USB Dongle connections3.5mm & USB-C ports
Microphone
4 Active Noise Canceling (ANC) Microphones and 1 Environmental Noise Cancellation (ENC) Microphones
Bluetooth
Bluetooth
Wired or Wireless
Both
Battery Life
Talk Time: 65 Hours, Stanby Time: 180 Days
Charging Method
USB-C Charging cord
Active Noise Canceling (ANC) and Environmental Noise Cancellation (ENC)
Active Noise Canceling (ANC) and Environmental Noise Cancellation (ENC)
Intuitive Controls
ANC Button, Power, Mic Mute, Volume, Multifunction Button: Answer/end Call, Play/pause music
Charge Time
2 Hours

Description

Dive into acoustic excellence with Delton M201 bluetooth over ear headphones, boasting a robust 65-hour battery life and 180 days of standby. These sleek, black active noise cancelling headphones are your perfect ally for continuous, clear communication. They have 5 built-in microphones which help reduce background noise while listening through ANC Active Noise Cancellation and ENC Environmental Noise Cancellation, while the CVC Clear Voice Capture, and DSP Digital Sound Processing allow your voice to be heard clearly and crisply. Designed for enduring comfort with plush cushions, a snug headband, and swivel earcups, they are built to brave the elements. Enjoy the convenience of quick Type-C charging, intuitive controls, and the versatility of both Bluetooth and wired connections. The wireless over ear headphones are your on-the-go, multi-device companion for unmatched audio clarity for its universal compatibility and foldability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.