Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M70/M41 Medical Grade Airtight Waterproof USB Backlit Computer Keyboard & Mouse, Black

  • Mfr # M71

  • Zoro # G916438031


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Height
1.65 in
Number of Keys
106
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Mouse Operation
Buttons with scroll wheel
Length
4.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71
Zoro #
G916438031
UPC #
802029086337
Country of Origin
China

Dimensions

Height
1.65 in
Length
4.52 in
Width
2.55 in

Details

Item
Keyboard and Mouse Combo
Number of Keys
106
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Mouse Operation
Buttons with scroll wheel
Color
Black
Hand Orientation
Right & Left Handed
Mouse Style
Traditional
Features
Antimicrobial, Washable
Power Source
Wired
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Tracking Method
Optical
Includes
Computer Wired Keyboard and Mouse
No of Buttons
3
Material
Silicone
Wired or Wireless
Wired

Description

Hygienic and Durable Workspace EssentialsEnhance your workspace with Deltons M41 wired silent mouse and M70 backlit keyboard, featuring IP68 and IP67 ratings for waterproof and washable durability. Equipped with antimicrobial coatings, this keyboard and mouse wired combo helps maintain hygiene. Built to withstand extreme conditions, this backlit keyboard and mouse features a rugged design.Effortless Navigation and Precision for Everyday UseOur office keyboard has a touchpad scroll for smooth navigation and easy control. The quiet computer keyboard features a 2-finger touchpad. The mouse with side buttons features 3 responsive buttons and a 1200 DPI laser sensor, with a 1,500 DPI option and a 3,000 frames-per-second scan rate for accurate tracking. Designed with a standard QWERTY layout and 106 total keys, this keyboard includes hotkeys and media keys.This portable keyboard and mouse feature a soft, rubberized surface that reduces hand strain. The mouse keyboard combo is suitable for industrial and medical offices, homes, and other environments. The keyboard includes seamless, gap-free keys that resist dirt buildup, while five adjustable brightness levels ensure clear visibility in any lighting. Universal Compatibility and Compact DesignThis mouse for computer and keyboard combo offers a simple plug-and-use setup with USB-A connectivity, compatible with Windows, macOS, Chrome OS, and Linux. It works seamlessly across various devices like PCs, laptops, tablets, and MacBooks. With a QWERTY layout supporting all Windows languages, this mac wired keyboard integrates smoothly for reliable performance.Measuring 16.4 L x 5.23 W x 0.62 H, the lighted keyboard includes a 2.16 H x 1.57 W touchpad for easy navigation. The computer wired mouse is 4.52 L x 2.55 W x 1.65 H and weighs 1.5 lbs, while the mouse weighs 0.35 lbs for easy portability.


  • Waterproof Durability and Hygiene Protection: Delton's M41 USB wired mouse and silicone wired keyboard are IP68 and IP67 rated, making them waterproof and washable. This computer wired mouse features antimicrobial coatings that promote hygiene and are perfect for medical, industrial, and home environments where cleanliness is crucial. The mouse and keyboard combo are designed to withstand extreme conditions, ensuring reliable, long-term performance in any environment.
  • Intuitive Navigation and Precise Control: Our silent keyboard features a touchpad scroll for smooth and convenient operation, enhancing navigation with effortless control. This wired mouse for laptop is equipped with 3 smooth buttons and a 1200 DPI laser sensor, offering 1,500 DPI with a 3,000-frames/second scan rate for precise and smooth tracking. For added convenience and enhanced functionality, the computer keyboard features 106 standard keys, including hotkeys and media keys.
  • Comfortable and Ergonomic Design: Designed for extended use, the wired usb mouse and laptop keyboard boasts a soft rubberized surface that reduces hand strain. This keyboard and mouse can withstand long usage. The wired backlit keyboard features seamless, gap-free keys that prevent dirt buildup and enhance durability. Our wired mouse for computer backlit design with five adjustable brightness levels ensures optimal visibility in any lighting.
  • Universal Compatibility and Seamless Connectivity: The keyboard and mouse combo offers easy plug-and-use functionality with USB-A connectivity. Compatible with Windows, macOS, Chrome OS, and Linux. USB wired keyboard ensures smooth performance across various devices, including PCs, laptops, tablets, and MacBooks. Featuring a QWERTY layout that supports all languages on Windows, this wired keyboard for pc offers effortless integration and reliable functionality for any workspace.
  • Compact and Space-Saving Design: Our wired computer keyboard measures 16.4" (L) x 5.23" (W) x 0.62" (H) while the integrated touchpad area is 2.16" (H) x 1.57" (W) for easy navigation. The silent wired mouse is compact at 4.52" (L) x 2.55" (W) x 1.65" (H), offering a space-efficient solution for any workspace. Weighing only 1.5 lbs, the curved keyboard provides a robust, stable design, and the lightweight 0.35 lbs wired computer mouse ensures effortless portability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.