Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Grade Airtight Waterproof Silicone USB Computer Mouse, Black

  • Mfr # M41

  • Zoro # G916468137


product price: $66.15
/ea

Key Features

Material
Silicone
Width
2.55 in
Corded/Wireless
Wired
Color
Black
Length
4.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41
Zoro #
G916468137
UPC #
802029086313
Country of Origin
China

Dimensions

Width
2.55 in
Length
4.52 in
Height
1.65 in

Details

Item
Mouse
Material
Silicone
Corded/Wireless
Wired
Color
Black
Includes
Wired Mouse
Number of Buttons
3
Left/Right Hand Use
Left/Right
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Power Source
Battery
Mouse Tracking Method
Optical
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Operation
Buttons with scroll wheel
Mouse Style
Traditional

Description

Reliable Connectivity for Consistent PerformanceDelton M41 airtight waterproof portable mouse ensures hassle-free operation with its durable 6.5-foot USB-A cable, offering seamless plug-and-use convenience. Designed for compatibility with a variety of devices, this mouse usb wired requires no additional software or drivers, delivering stable, lag-free performance with no interference for uninterrupted workflows.Precision Tracking and Comfortable NavigationPowered by a 1,500 DPI high-precision laser sensor, this silent mouse wired ensures flawless cursor movement with a 3,000 frames-per-second scan rate for fast, responsive tracking. Whether navigating detailed work or scrolling through applications, this wired silent mouse delivers precise control with smooth movement. Our laptop mouse wired features three responsive buttons and a touchpad scroll, enhancing usability. The rubberized silicone surface of our usb wired mouse provides a secure, non-slip grip, reducing hand strain for extended use.Durable, Hygienic, and Portable DesignBuilt for industrial, medical, and home environments, this IP68-rated silent wired mouse is fully waterproof and washable, allowing for easy maintenance. The antimicrobial coating helps reduce bacterial growth, making this wired silent mouse ideal for high-hygiene settings. Despite its rugged durability, this compact and lightweight corded mouse measures 4.52 in L x 2.6 in W x 1.65 in H and weighs only 0.35 lbs, ensuring portability without compromising performance. Compatible with Windows, macOS, Chrome OS, Linux, iOS, and Android, the computer mouse provides seamless functionality across multiple platforms for versatile use.


  • Reliable Wired Connectivity for Seamless Performance: Delton M41 wired mouse for laptop features a durable 6.5-foot USB-A cable that provides plug-and-use convenience, ensuring stable and consistent connectivity across a wide range of devices. With no need for additional software or drivers, this wired mouse for computer guarantees lag-free performance, making it an ideal choice for demanding tasks, professional workflows, and gaming sessions.
  • High Precision Laser Sensor with Advanced Tracking: Experience precise and smooth cursor control with the Delton M41 wired computer mouse's 1200 DPI laser sensor, which includes an advanced 1500 DPI mode for greater accuracy. The 3000 frames per second scan rate ensures rapid and responsive tracking, enabling effortless navigation through applications. Whether you're scrolling through documents or gaming, this wired computer mouse delivers exceptional performance.
  • Durable, Waterproof, and Hygienic Design: Designed for tough environments, the wired usb mouse boasts an IP68-rated silicone surface that is fully waterproof and washable, ensuring durability and cleanliness. Its antimicrobial coating actively reduces bacterial growth, making it perfect for medical, industrial, and home use. This durable construction allows this laptop mouse to withstand accidental spills, rigorous cleaning, and prolonged daily use without compromising its performance.
  • Smooth Buttons and Touchpad Scroll: This usb mouse wired is crafted for comfort and efficiency, featuring 3 smooth, responsive buttons that provide effortless control and a touchpad scroll for easy navigation through documents, websites, and apps. Its rubberized silicone surface ensures a non-slip grip, offering superior comfort and reducing hand fatigue. This pc mouse enhances usability for both casual and professional users.
  • Compact Design and Versatile Compatibility: Measuring 4.52 in (L) x 2.55 in (W) x 1.62 in (H) and weighing only 0.35 lbs, this mouse for computer is compact and portable. Compatible with Windows, macOS, Chrome OS, and Linux, the computer wired mouse works seamlessly with PCs, laptops, tablets, and MacBooks, making it a versatile choice for various environments. This mouse is suitable for industrial and medical offices, homes, and other environments.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.