Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Grade Airtight Waterproof Silicone Wireless Computer Mouse, Black

  • Mfr # M44

  • Zoro # G816468138


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Height
1.61 in
Material
Silicone
Length
2.55 in
Width
4.48 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M44
Zoro #
G816468138
UPC #
802029086290
Country of Origin
China

Dimensions

Height
1.61 in
Length
2.55 in
Width
4.48 in

Details

Material
Silicone
Color
Black
Item
Mouse
Number of Buttons
5
Corded/Wireless
Wireless
Includes
Mouse, USB Nano Receiver
Power Source
Battery
Left/Right Hand Use
Left/Right
Mouse Style
Traditional
Mouse Operation
Scroll wheel with middle button
For Use With
Computer, Laptop, Tablet, Smartphone
Mouse Tracking Method
Optical
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux

Description

Reliable Connectivity for Seamless PerformanceExperience the freedom of consistent wireless functionality with the Delton M44 wireless mouse for pc. Powered by advanced 2.4 GHz Digital Radio Frequency technology, this wireless mouse for laptop offers a reliable range of up to 10 meters 30 feet. Its nano USB receiver provides instant plug-and-use convenience with automatic synchronization. Whether at home, in the office, or on the go, the compact nano USB receiver ensures easy portability and storage.Precision Tracking and Enhanced DurabilityNavigate with confidence using the high-performance laser sensor of this wireless mouse for mac, offering 1,500 DPI sensitivity and a 3,000 frames-per-second scan rate. Designed for tasks requiring detailed accuracy, this wireless mouse for chromebook ensures smooth cursor movement. Equipped with 5 highly sensitive buttons, it enhances operational efficiency and supports versatile applications. The button scroll offers smooth and effortless navigation. Built for demanding environments, its IP65-rated waterproof silicone body resists spills and supports washability, making it a hygienic choice for industrial, medical, and home use. The antimicrobial coating ensures cleanliness, while the rubberized surface delivers a comfortable grip, reducing hand fatigue during extended use.Versatile Design with Energy-Efficient PerformanceEnjoy dependable performance with the usb computer mouses energy-efficient design, powered by two AAA alkaline batteries. Weighing just 0.34 lbs and featuring a compact size of 4.48 x 12.55 x 1.61 inches, this mac wireless mouse is portable and perfect for use on the go. Its compatibility with Windows, macOS, Chrome OS, and Linux ensures seamless integration with various devices. With a built-in touchpad scroll for smooth navigation, this wireless mouse with usb is a versatile tool for home, office, and travel applications.


  • Reliable Wireless Connectivity for Seamless Operation: Experience consistent wireless performance with the Delton M44 wireless mouse. Utilizing advanced 2.4 GHz Digital Radio Frequency technology. Wireless computer mouse offers a range of up to 10 meters (30 feet) and instant plug-and-use connectivity via its nano USB receiver. The auto synchronization of our computer mouse ensures seamless pairing with the receiver for uninterrupted productivity.
  • Precision Tracking for Enhanced Workflow: Navigate with precision using the powerful 1,200 and 1,500 DPI laser sensors and 3,000 frames-per-second scan rate of our quiet mouse. Perfect for complex documents, intricate designs, and detailed spreadsheets, this small wireless mouse ensures smooth cursor movement and superior accuracy. This wireless mouse usb is Equipped with 5 sensitive buttons, it enhances operational efficiency and supports versatile applications.
  • Durable, Waterproof, and Hygienic Design: Built with a sleek silicone body and rubberized surface, this usb wireless mouse provides a comfortable grip, reducing hand fatigue even during extended usage. Our computer wireless mouse is IP65-rated for water protection and washability, ensuring long-lasting reliability in any environment. Our wireless quiet mouse has an antimicrobial coating that supports hygiene, providing a comfortable grip.
  • Energy-Efficient Battery with Versatility: Powered by two AAA alkaline batteries (not included), the quiet wireless mouse provides consistent and long-lasting performance without the need for constant recharging. This laptop wireless mouse is suitable for industrial and medical offices, homes, and other environments, making it a versatile choice for various settings.
  • Compact, Lightweight, and Broadly Compatible: Weighing just 0.34 lbs and measuring 4.48 x 12.55 x 1.61 inches, this black wireless mouse is portable and easy to use.Our wireless mouse silent Compatible with Windows, macOS, Chrome OS, and Linux, this quiet click mouse supports a variety of devices, including PCs, laptops, Tablet PCs, and MacBooks. The built-in touchpad scroll ensures smooth navigation, making it perfect for home, office, and travel use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.