Zoro Homepage

Medical Grade Airtight Waterproof USB Backlit Computer Keyboard & Touchpad, Black

  • Mfr # M70

  • Zoro # G616438041


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Buttons
106
Case Material
Silicone
Features
Antimicrobial, Washable
Key Layout
QWERTY
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M70
Zoro #
G616438041
UPC #
802029086320
Country of Origin
China

Dimensions

Height
0.43 in
Width
5.23 in
Length
16.4 in

Details

Number of Buttons
106
Item
Keyboard
Case Material
Silicone
Features
Antimicrobial, Washable
Key Layout
QWERTY
Color
Black
Includes
Wired Keyboard
Corded/Wireless
Wired
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
# of Function Keys
12
Power Source
Wired
For Use With
Computer, Laptop, Tablet, Smartphone
Number of Function Keys
12

Description

Waterproof Design for Everyday DemandsDelton M70 pc keyboard wired sets a new standard for durability and cleanliness with its seamless, non-slip silicone rubberized surface and IP67 rating for water and dust resistance. Completely washable and easy to maintain, this external wired keyboard for laptop is designed to handle the rigors of industrial, medical, and home use. An antimicrobial coating actively minimizes bacterial growth, ensuring a hygienic typing experience. Designed without holes or gaps in the keys, it allows for easy cleaning and maintenance.Enhanced Navigation and Lighting for Optimal UseThe integrated 2-finger touchpad of our desktop wired keyboard delivers precise navigation, supporting gestures like scrolling and swiping for an intuitive experience. With a generous working area of 2.16 in H 1.57 in W, this silent keyboard eliminates the need for an external mouse, saving space and improving usability. Additionally, customizable backlighting with five brightness levels ensures clear visibility in any setting. Versatile Connectivity and Reliable PerformanceDesigned for ergonomic comfort, the Delton M70 universal computer keyboard ensures a strain-free and natural typing experience. Its low-profile, silent keys provide a quiet yet responsive feel, making it ideal for professional and industrial environments.This lighted keyboards 6.5-foot USB-A cable ensures reliable plug-and-play functionality for uninterrupted operation. Our quiet keyboard wireds 106-key QWERTY layout, equipped with hotkeys and media controls, streamlines productivity, while a seamless key design resists dirt buildup for easy maintenance. Compact and lightweight at just 1.5 lbs, the wired keyboard backlit is portable yet built to withstand. Compatible with Windows, MacOS, Chrome OS, and Linux, the wired keyboard for laptop offers versatile functionality.


  • Durable, Hygienic, and Waterproof Design: Delton M70 wired keyboard is built with a seamless silicone surface, which is IP68-rated for complete water and dust protection, making it washable. Its antimicrobial coating actively reduces bacterial growth, ensuring a safe and hygienic typing experience over time. Perfect for industrial, medical, and home use, this wired computer keyboard offers a combination of durability and cleanliness, meeting the demands of rigorous work environments.
  • Integrated Touchpad with Advanced Navigation: Navigate effortlessly with the built-in two-finger touchpad of our USB wired keyboard, offering full gesture functionality for smooth scrolling, swiping, and more. Its working area of 2.16 in (H) by 1.57 in (W) provides ample space for precise control, eliminating the need for an external mouse. This convenient and space-saving feature of our wired keyboard for PC enhances usability and minimizes workspace clutter.
  • Customizable Backlighting for Any Setting: Work efficiently in any lighting condition with 5 adjustable backlight brightness levels of our computer keyboard wired, ensuring optimal visibility in dim or low-light environments. Whether you're working late at the office, studying at home, or using the computer keyboard with cord in industrial settings, the customizable backlighting provides both comfort and convenience.
  • Reliable Connectivity and Thoughtful Design: This usb keyboard connects via a durable 6.5-foot USB-A cable, ensuring hassle-free plug-and-use operation for uninterrupted performance. Its 106-key QWERTY layout supports multiple languages on Windows devices, while hotkeys and media keys streamline tasks and improve productivity. The seamless key design of our laptop keyboard prevents dirt accumulation, ensuring easy maintenance and long-lasting durability.
  • Portable and Versatile: Compact yet robust, the USB keyboard wired measures 16.4 in (L) x 5.23 in (W) x 0.62 in (H) and weighs just 1.5 lbs, making it easy to carry. It is perfect for industrial, medical offices, and home environments where cleanliness, durability, and versatility are essential. Compatible with Windows, macOS, Chrome OS, and Linux, this quiet wired keyboard works with PCs, laptops, tablets, and MacBooks, ensuring versatility across devices and environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.