Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Grade Airtight Waterproof Wireless Backlit Computer Keyboard & Touchpad, Black

  • Mfr # M90

  • Zoro # G916438055


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Width
4.23 in
Includes
Keyboard, USB Nano Receiver
Features
Antimicrobial, Washable
Length
15.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M90
Zoro #
G916438055
UPC #
802029086283
Country of Origin
China

Dimensions

Width
4.23 in
Length
15.4 in
Height
0.62 in

Details

Item
Keyboard
Includes
Keyboard, USB Nano Receiver
Features
Antimicrobial, Washable
Color
Black
Case Material
Silicone
Key Layout
QWERTY
Corded/Wireless
Wireless
Number of Buttons
109
For Use With
Computer, Laptop, Tablet, Smartphone
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
# of Function Keys
12
Power Source
Battery
Number of Function Keys
12

Description

Unmatched Connectivity and Effortless ControlDelton M90 keyboard for laptop combines precision and reliability with its advanced 2.4GHz digital radio frequency technology. Enjoy a stable connection with a working range of up to 10 meters 30 feet, perfect for versatile use at home or in the office. The nano USB receiver of our usb wireless keyboard enables instant automatic synchronization, eliminating the need for manual pairing or additional software.Seamless Navigation and Built-in Touchpad PrecisionMaximize your productivity with the full size wireless keyboards integrated touchpad, offering a 2.16 x 1.57-inch working area. Our keyboard for pc is IP65-rated, making the cordless keyboard resistant to dust intrusion and low-pressure water jets while featuring an antimicrobial coating that helps maintain hygiene. The gap-free key design of our wireless computer keyboard enhances durability while preventing debris buildup, ensuring a smooth and reliable typing experience. From scrolling to editing, the 109 standard keys, hotkeys, and media keys streamline your workflow with unparalleled ease.Exceptional Comfort, Durability, and VersatilityDesigned for all-day comfort, the wireless usb keyboard features a rubberized surface for a soft, non-slip grip, reducing fatigue during extended use. Its ergonomic QWERTY layout supports typing in all languages. Built to withstand everyday challenges, this usb keyboard wireless offers protection against spills and moisture. With compatibility across Windows, macOS, Chrome OS, and Linux, and powered by two AAA alkaline batteries, the lightweight wireless quiet keyboard weighs just 1.72 lbs, delivering energy-efficient, dependable performance wherever you go.


  • Advanced Wireless Connectivity: Experience reliable and uninterrupted performance with Delton's M90 wireless keyboard, equipped with 2.4GHz digital radio frequency technology. The nano USB receiver ensures instant automatic synchronization, eliminating the hassle of manual pairing. With a working distance of up to 10 meters (30 feet), you can enjoy stable connectivity and effortless control from anywhere in the room, making this silent keyboard ideal for both home and office use.
  • Integrated Touchpad with Gesture Functions: Optimize your workspace with the built-in touchpad of this usb keyboard. silicon keyboard offering a 2.16 x 1.57-inch working area and advanced gesture support for precise navigation. This sensitive touchpad of our quiet keyboard eliminates the need for a separate mouse, while the gap-free key design enhances durability and prevents debris accumulation. Whether browsing, scrolling, or editing, the touchpad ensures a seamless and efficient experience.
  • Ergonomic Design with Rubberized Comfort: This quiet wireless keyboard is designed with your comfort in mind. The rubberized surface provides a soft, non-slip grip for smooth and fatigue-free typing, even during prolonged use. Our compact wireless keyboard has 109 standard keys with hotkeys and media keys for added convenience. Featuring a sleek, modern QWERTY layout compatible with all languages supported by Windows, this keyboard combines ergonomic functionality with stylish aesthetics.
  • Durable and Weather-Resistant Construction: Built to endure everyday challenges, this computer keyboard is IP65-rated, making it waterproof and washable. This pc keyboard has an antimicrobial coating, which helps maintain hygiene. Perfect for industrial, medical offices, and home environments where cleanliness, durability, and versatility are essential, this laptop keyboard is a dependable choice for professional and personal use alike.
  • Universal Compatibility and Battery Efficiency: This office keyboard connects to Windows MacOS Chrome OS and Linux devices including PCs laptops tablets and MacBooks. Powered by 2 AAA batteries the full size keyboard delivers reliable performance without frequent charging. The computer keyboard wireless has compact dimensions of 16.4 x 5.23 x 0.62 inches and a lightweight design making it easy to carry and fit into any workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.