Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Grade Airtight Waterproof Wireless Computer Keyboard & Mouse, Black

  • Mfr # M90/M44

  • Zoro # G716438057


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Mouse Style
Traditional
Wired or Wireless
Wireless
Material
Silicone
Hand Orientation
Right & Left Handed
Bluetooth Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M90/M44
Zoro #
G716438057
UPC #
802029086306
Country of Origin
China

Dimensions

Length
16.45 in
Height
0.62 in
Width
11.55 in

Details

Mouse Style
Traditional
Wired or Wireless
Wireless
Material
Silicone
Hand Orientation
Right & Left Handed
Bluetooth Compatible
Yes
Includes
Computer Keyboard, Mouse, USB Nano Receiver
Mouse Tracking Method
Optical
Number of Keys
109
Compatable with
Windows/macOS/iOS/Android/Chrome OS/Linux
Features
Antimicrobial, Washable
Power Source
Battery
Mouse Operation
Scroll Wheel Button
No of Buttons
5
For Use With
Computer, Laptop, Tablet, Smartphone
Color
Black
Item
Keyboard and Mouse Combo

Description

Seamless Wireless Connectivity and Effortless SetupEnhance your workspace with Delton's quiet wireless keyboard with a touchpad and silicone usb computer mouse, featuring 2.4 GHz wireless technology for a stable 30-foot range. The automatic synchronization of this wireless keyboard and mouse with this USB receiver ensures a plug-and-use setup, eliminating the need for extra drivers, and offering reliable wireless control for any environment.Seamless Control and Reliability for Every TaskThis wireless keyboard mac features a built-in touchpad with full gesture support, enabling seamless navigation. Paired with a USB mouse equipped with a 1,500 DPI laser sensor and 3,000 frames-per-second scan rate, it ensures smooth, accurate tracking for every task. The keyboard includes 109 standard keys, hotkeys, and media controls, providing maximum convenience and functionality for both work and entertainment.Crafted to withstand challenging environments, this pc keyboard and mouse combo boasts an IP65 rating, offering reliable water resistance and washability for easy maintenance. The antimicrobial coating ensures superior hygiene, while the keyboards gap-free keys enhance durability by blocking dust and debris. The rubberized surfaces of universal computer keyboard and mouse provide exceptional comfort, reducing strain.Universal Compatibility and Ergonomic DesignFully compatible with Windows, macOS, Chrome OS, and Linux, this keyboard and mouse wireless offer seamless performance across PCs, laptops, tablets, and MacBooks. With compact dimensions keyboard: 16.4 L x 5.23 W x 0.62 H, computer mouse: 4.48 L x 2.55 W x 1.61 H, they are designed for easy storage and portability, making them ideal for on-the-go use.Our wireless keyboard and mouse combo boasts rubberized surfaces that minimize strain during long periods of use. The keyboard and wireless silent mouse are powered by 2 AAA alkaline batteries non-rechargeable, ensuring reliable performance.


  • Seamless Wireless Connectivity and Easy Setup: This bundle includes Delton's wireless keyboard with a touchpad and a silicone computer mouse, equipped with 2.4 GHz wireless technology for a stable 30 foot range. Featuring automatic synchronization, this wireless keyboard and mouse ensure quick plug and play setup, offering reliable wireless control in any environment, including home, office, or industrial spaces that require efficient connectivity.
  • Intuitive Navigation and Precise Control: Our silent keyboard features an integrated touchpad with full gesture support, enhancing navigation and usability. This usb mouse is equipped with a 1200 DPI laser sensor, offering 1,500 DPI with a 3,000-frames/second scan rate for precise and smooth tracking. For added convenience and enhanced functionality, the computer keyboard features 109 standard keys, including hotkeys and media keys.
  • Built for Durability and Easy Maintenance: Designed for tough environments, the computer keyboard and mouse are IP65-rated, providing water protection and making them washable for hassle-free cleaning. The antimicrobial coating helps maintain hygiene. The laptop keyboard seamless gap-free keys enhance durability, preventing dust and dirt buildup, while the rubberized surfaces of the travel mouse and keyboard offer long-lasting comfort and resilience.
  • Universal Compatibility and Compact Design: Seamlessly compatible with Windows, macOS, Chrome OS, and Linux, this USB wireless keyboard and quiet click mouse ensure smooth performance across various devices, including PCs, laptops, tablets, and MacBooks. The keyboard (16.4" L x 5.23" W x 0.62" H) and mouse (4.48" L x 2.55" W x 1.61" H) offer versatile, reliable wireless control, making them perfect for home, office, or on-the-go use.
  • Comfortable and Ergonomic Design for Extended Use: Designed with comfort in mind, the keyboard and mouse combo feature rubberized surfaces that reduce strain during extended use. The wireless mouse and curved wireless keyboard is suitable for industrial and medical offices, homes, and other environments. Powered by 2 AAA alkaline batteries (non-rechargeable), this durable bundle ensures reliable, consistent performance in diverse environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.