Noise Canceling Bluetooth Computer Headset Headphones and Charging Case, MS Teams
Mfr # K130
Zoro # G216438052
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Impedance
32 ohms
Bluetooth Compatible
Yes
Audio Output
Mono
Battery Life
82 hr
Headphone Volume Control
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K130
Zoro #
G216438052
UPC #
802029086504
Country of Origin
China
Dimensions
Length
4.75 in
Width
2.88 in
Height
0.88 in
Details
Impedance
32 ohms
Bluetooth Compatible
Yes
Audio Output
Mono
Battery Life
82 hr
Headphone Volume Control
Yes
Microphones Frequency
20-20000 Hz
Power Source
Battery
Headsets Earpiece Design
Monaural
Color
Black
Battery Included
Yes
Material
Assorted Materials
Wired or Wireless
Wireless
Connection Range
30 ft
Includes
Charging and Storage Case,3 Earbud Cushions, USB Type-A To USB Type-C Charging Cable
Item
Headset
Left or Right Ear
Both Left and Right
For Use With
Computer, Laptop, Tablet, Smartphone
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Driver Unit (mm)
13mm
Description
- Connect Without Limits or Extra Gear: Go dongle-free and get moving faster. The bluetooth headset connects directly to any smartphone, tablet, or laptop with instant pairing and no adapter required. It works seamlessly with Zoom, Microsoft Teams, Skype, Slack, WhatsApp, Facebook Live, and more. Whether you're working remotely, commuting, on the warehouse floor, or managing calls from anywhere, you're ready in seconds.
- Stay Powered Through Your Longest Days: Forget charging anxiety. The wireless headset with mic gives you up to 82 hours of talk time and 30 days of standby. Recharge via USB-C or use the included power bank case with a battery indicator for on-the-go top-ups. Dual charging options, massive battery life, and portable convenience keep you talking, moving, and achieving more without stopping to recharge constantly.
- Cut Through Noise and Let Your Voice Lead: Bring clarity to every conversation with a noise cancelling headset that uses Digital Signal Processing and Electronic Noise Cancellation to eliminate distractions. The rotating mic ensures accurate voice pickup whether worn on the left or right ear. From loud warehouses to bustling offices, it makes your voice the focus, helping you sound sharp and professional in every interaction.
- Built for Comfort That Keeps Up With You: Push your limits in total comfort with a bluetooth headset with microphone that features a contour-fit design, plush ear cushion, and adjustable size. The lightweight and water-resistant build stands up to full days of work, while the mic rotates to match your preferred side. Whether you're moving around or locked into deep focus, this headset fits your workflow and your pace.
- Full Control Without Breaking Your Focus: Seize control with intuitive functions designed to keep you in rhythm. This headsets with microphone for work includes easy-to-reach buttons for volume up and down, next and previous track, mic mute and unmute, power, call answer and end, redial, play, and pause. A multifunction button and LED indicator help streamline your day so you stay productive, agile, and distraction-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.