Zoro Homepage

Noise Canceling Bluetooth Computer Headset/Headphone, Black

  • Mfr # 22X

  • Zoro # G616438027


product price: $49.55
/ea

Key Features

Width
0.62 in
Wired or Wireless
Wireless
Length
2.32 in
Height
0.41 in
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22X
Zoro #
G616438027
UPC #
802029085965
Country of Origin
China

Dimensions

Width
0.62 in
Length
2.32 in
Height
0.41 in

Details

Wired or Wireless
Wireless
Power Source
Battery
Connection Range
30 ft
Driver Unit (mm)
10mm
Color
Black
Includes
Earbud Headset, Type-C Charging Cable, User Manual
Microphones Frequency
20-20000 Hz
Impedance
16 ohms
Audio Output
Mono
Left or Right Ear
Both Left and Right
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Item
Earpiece
Material
ABS
Headsets Earpiece Design
Monaural
Battery Included
Yes
Bluetooth Compatible
Yes
For Use With
Computer, Laptop, Tablet, Smartphone
Battery Life
16 hr
Headphone Volume Control
Yes

Description

Advanced Bluetooth Connectivity and Multitasking FeaturesDeltons mono earphones wireless features Bluetooth 5.0 technology for a stable, seamless connection with a range of up to 30 feet. wireless bluetooth headphones allows you to connect to two devices at once, making it easy to switch between them without interruption. Perfect for multitaskers, the work headset with mic delivers reliable performance for calls, music, and virtual meetings.Exceptional Sound Quality and Long Battery LifeThese wireless earbuds bluetooth feature dual built-in microphones and advanced CVC 6.0 technology.earpiece bluetooth wireless ensuring crystal-clear call quality by reducing noise and echo. The 10mm driver unit enhances audio, providing distortion-free sound for calls and music. Equipped with a 160mAh battery, this wireless pc headset provides up to 16 hours of talk time, 12 hours of music playback, and an impressive 120 hours of standby time. A fast 2-hour recharge via the Type-C port ensures you're always prepared. The bluetooth wireless earbuds keep you powered and connected all day, whether you're working, making calls, or enjoying entertainment. Ergonomic Comfort and Versatile Device CompatibilityOur bluetooth earbuds with mic are crafted with plush ear cushions and a comfortable ear hook for a secure fit that lasts for hours. wireless bluetooth earbuds are lightweight design that ensures all-day comfort, making them the perfect choice for long work sessions or travel. These bluetooth headphones with mic provide seamless connectivity with various devices, including PCs, laptops, smartphones, tablets, and MacBooks.Our headphones wireless are compatible with major operating systems like Windows, iOS, Android, and macOS, making them perfect for apps like Google Meet, Slack, Zoom, and Skype. Featuring intuitive controls, our bluetooth earphones allow easy operation with volume adjustment +/-, a mic mute button, an On/Off switch, and a multi-function button.


  • Effortless Wireless Connectivity: Delton mono headset features Bluetooth 5.0 technology, providing a stable and seamless connection with a wireless range of up to 30 feet. This Bluetooth phone earpiece connects up to two devices simultaneously, allowing you to easily switch between devices without hassle. Perfect for multitaskers, these wireless earphones ensure reliable connectivity whether you're on calls, listening to music, or participating in virtual meetings.
  • Crystal-Clear Audio Quality: Equipped with two built-in microphones and CVC 6.0 technology, this bluetooth earpiece ensures superior call clarity by reducing noise and echo. The 10mm driver unit enhances sound quality, providing clear, distortion-free audio for calls and music. Whether in a busy environment or in a virtual meeting, our computer headset allows you to enjoy crisp, professional-grade sound with every use.
  • Long Battery Life for All-Day Use: Featuring a 160mAh battery, this headset with mic offers up to 16 hours of talk time, 12 hours of music playback, and an impressive 120 hours of standby time. Recharge quickly in just 2 hours with the convenient Type-C port, and earphones with mic ensuring you're always ready for calls, music, or meetings without delay. Our mono headphones are perfect for busy schedules and extended use.
  • Ergonomic Design for Comfort: Our bluetooth headphones are equipped with plush ear cushions and a comfortable ear hang, ensuring a secure fit for hours of use. Whether you're attending meetings, making calls, or enjoying your favorite tunes, the headset with microphone for pc promotes comfort without sacrificing sound quality. The lightweight construction of this pc headset ensures maximum comfort, making it perfect for extended use during work or travel.
  • Universal Compatibility and Easy Control: This Bluetooth earpiece works seamlessly across various devices, including PCs, laptops, smartphones, tablets, and MacBooks. Compatible with major operating systems such as Windows, iOS, Android, and macOS, it is perfect for various apps like Google Meet, Slack, Zoom, and Skype. The headset for work features intuitive controls, including volume adjustment (+/-), a mic mute button, an On/Off button, and a multi-function button for easy operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.