Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Noise Canceling Condenser Microphone - Black

  • Mfr # U3000

  • Zoro # G714836619


product price: $84.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3000
Zoro #
G714836619
UPC #
802029085712
Country of Origin
China

Description

Pristine Audio Capture & Professional VersatilityDelton U3000 desktop microphone for podcast is engineered to deliver exceptional voice clarity, capturing every nuance of your sound with professional precision. Whether you're recording voice overs, hosting podcasts, or participating in video calls, this laptop microphone ensures clear and detailed audio reproduction, even when positioned up to a foot away.Seamless Connectivity and Connectivity with Flexible Design Designed to work with a broad spectrum of devices, the condenser microphone is compatible with Windows, MacOS, Android, iOS, desktops, and laptops. The desk microphone for laptop features Type-C and traditional earphone interfaces, allowing for a swift and hassle-free connection. This versatility of our computer microphones ensures a smooth setup and operation, letting you focus on recording or streaming without technical interruptions.The microphone for streaming offers 360° adjustable angles for optimal positioning in any recording environment. Equipped with a stable tripod mount and a pop filter, this condenser mic minimizes plosive sounds and enhances audio clarity. Its compact dimensions H 8.78, W 6.89, D 2.76 and superior build quality ensure it integrates seamlessly into various setups.Dynamic RGB Lighting & Easy Control FunctionsEnhance your workspace with the recording mic's dynamic RGB lighting, which cycles through vibrant colors for a modern aesthetic. The intuitive control panel on this zoom microphone features function buttons illuminated in green for active mode, red for mute, and blue for noise reduction. You can independently adjust microphone and earphone volumes, allowing personalized audio settings and balanced sound during any recording or live stream.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.