Zoro Homepage

Noise-Canceling Stereo On-Ear Headset, USB Type-A - Black

  • Mfr # 12Y

  • Zoro # G214836621


product price: $31.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12Y
Zoro #
G214836621
UPC #
802029085552
Country of Origin
China

Description

Effortless Connectivity for a Seamless ExperienceDelton 12Y wired headset is designed to simplify your daily tasks with its easy USB-powered connectivity. Whether youre at home or in the office, this computer headsets plug-and-use design eliminates the need for complicated setup procedures. It has a 4.9 ft. long, durable cable that gives you the freedom to move around your workspace. This headset for pc is equipped to work with both USB-A and USB-C type devices, and includes a USB-A to C adapter.Broad Compatibility Across Multiple PlatformsStay connected across all your devices with our work headphones ultimate compatibility. Designed to work seamlessly with both Windows and Mac operating systems, these noise canceling headphones are perfect for desktop PCs and laptops alike. The wired noise cancelling headphones with mic also support a wide range of popular meeting apps, including Google Meet, Slack, and Zoom. These headphones for computer ensure you can collaborate effortlessly regardless of the platform. Immersive Sound Quality and Ergonomic DesignExperience superior sound quality with this laptop headset with microphone, equipped with powerful 40mm drivers that deliver crystal-clear audio and rich bass tones. The innovative 270° rotating microphone of this pc headset with mic allows for optimal voice capture, whether positioned on your left or right ear. Additionally, these headphones for laptop provide a seamless audio experience for all your computing needs. The in-line volume control buttons on this noise isolating headphone with microphone add an extra layer of convenience. Our laptop headphones for pc enable you to adjust your audio levels effortlessly during use. Combined with soft ear cushions and an adjustable headband, this work headset with mic offers all-day comfort, making it ideal for extended use in any setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.