Zoro Homepage

Open-Ear Bluetooth Earbuds/Headphone with Charging Case, Black DHBO104

  • Mfr # O104

  • Zoro # G216438045


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Headsets Earpiece Design
Binaural
Length
3.81 in
Left or Right Ear
Both Left and Right
Microphones Frequency
20-20000 Hz
Driver Unit (mm)
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O104
Zoro #
G216438045
UPC #
802029086573
Country of Origin
China

Dimensions

Length
3.81 in
Width
2.08 in
Height
0.98 in

Details

Headsets Earpiece Design
Binaural
Left or Right Ear
Both Left and Right
Microphones Frequency
20-20000 Hz
Driver Unit (mm)
10mm
Includes
Ows Earbuds, USB-C To USB-A Adapter
Power Source
Battery
Impedance
32 ohms
Headphone Volume Control
Yes
Battery Included
Yes
Color
Black
Connection Range
30 ft
Audio Output
Stereo
Item
Headset
Material
Plastic
Compatable with
Zoom, Meet, iOS, Android, Tables & phones, PC Computers, Laptops
Wired or Wireless
Wireless
Battery Life
30 hr
Bluetooth Compatible
Yes
For Use With
Computer, Laptop, Tablet, Smartphone

Description

Freedom to Move, Power to PerformBreak away from the ordinary with Delton wireless earbuds built for everyday flexibility. These bluetooth headphones connect instantly with no dongles or delays, just pure wireless convenience. Whether you are working from home, commuting, or relaxing after hours, enjoy immersive open ear earbuds that keep you aware of your surroundings without compromising clarity.Smart Controls. Smarter Conversations.Take full control without ever touching your device. With intuitive smart touch controls, you can power on or off, mute, play, pause, and adjust volume with a simple tap. Stay clearly heard thanks to environmental noise cancelling with dual microphones that reduce distractions and enhance your voice. Whether you are using them for meetings or calls, these bluetooth headset with microphone options keep your communication crystal clear.Built for the Long Haul, Designed for Daily LifePower through your day with a battery that delivers 8 hours of playing time and up to 30 hours total with the included charging case. The Type C USB charging port ensures fast and efficient recharging, while the 100 battery life digital display keeps you informed at a glance. No interruptions, just performance you can count on.Ergonomic and secure, the earbuds with ear hooks provide a snug fit that stays in place during long meetings or casual listening. Lightweight and flexible, these earphones move with you, perfect for homes, offices, and anywhere productivity or downtime happens. Compatible with Bluetooth enabled smartphones, tablets, and laptops, these bluetooth headphones with mic are built for comfort, clarity, and all day use.


  • Instant Wireless Power for Your Lifestyle: Start your day with seamless connection and total freedom. These earbuds pair instantly with your phone, tablet, or laptop, no dongle needed, making them the perfect choice for your home, office, or travel needs. Move effortlessly between calls, meetings, and playlists with open stereo sound. Experience the convenience and performance of true bluetooth earpieces that keep you productive, entertained, and ready for anything.
  • Advanced Clarity with Dual Mic ENC: Communicate with confidence in every situation. Dual microphones and advanced Environmental Noise Cancelling technology work together to block background sounds so you can be heard clearly on every call. Whether you are leading a team meeting, joining a virtual class, or catching up with friends, these wireless earphones ensure your voice is always front and center, even in noisy environments or on the go.
  • Effortless Touch Controls, Always in Reach: Take charge of your listening experience with intuitive touch controls. Play pause mute power on or off and adjust the volume all at your fingertips with just a tap. Easily switch between music calls and meetings as you move through your day. With these bluetooth earbuds with mic you have smooth responsive control that adapts to your busy schedule keeping you connected and in command wherever you are.
  • Power to Go, All Day and Night: Stay powered through the longest days with earbuds featuring a 60mAh battery in each earbud for up to 8 hours of continuous listening, plus a robust 450mAh charging case that provides up to 30 hours of total working time. The digital display shows your battery at a glance, and fast Type-C charging means your computer headset is always ready to keep up, no matter where your work or travel takes you.
  • Built for Comfort, Ready for Anything: Enjoy all-day comfort with lightweight, ergonomic earbuds designed for a secure fit. The flexible ear hook keeps your earbuds in place during long work sessions, busy commutes, or workouts. Whether you are in the office, relaxing at home, or traveling, earphones with mic deliver reliable wireless performance and lasting comfort, helping you stay confident, focused, and unstoppable every day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.